Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 1-1/2 In Bore, 10 In Stroke
Mfr # 288-303
Zoro # G2785194
original price:
$223.99
40% off
new price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 1.5 in
- Stroke Length 10 in
- Max. Pressure 3,000 psi
- Retracted Length 18 in
- Rod Dia. 1 in
Product Information
- Brand Maxim
- MFR # 288-303
- Zoro # G2785194
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1.5 in |
Stroke Length | 10 in |
Retracted Length | 18 in |
Rod Dia. | 1 in |
Port Size | #4 SAE |
Extended Length | 28 in |
Dimension C (In.) | 2.000 |
Bore Dia. (In.) | 1-1/2 |
Dimension E (In.) | 0.625 |
Rod Dia. (In.) | 1 |
Pin Dia. | 3/4 in |
Port Size (SAE) | #4 |
Dimension D (In.) | 2.835 |
Dimension A (In.) | 0.188 |
Dimension B (In.) | 2.250 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 1.5 in, Stroke Length 10 in, Rod Dia. 1 in, Retracted Length 18 in, Extended Length 28 in, Port Size #4 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PPD Push Lock In-line Filter, 10 μm. 1/4" fittings; bronze filter. Large (PPDF-50-1/4-1/4-B10)
- CONTINENTAL CONTITECH 5VX1030 Cogged V-Belt, 103" Outside Length, 5/8" Top Width, 1 Ribs (5VX1030)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UCPX-1.15/16M)
- CLIMAX METAL PRODUCTS 1/2" X 3/8" ID Split Recessed Screw Coup, Stl, Bo (CC-050-037)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 16 Stroke - 1.5 Rod (288420)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 4 In Stroke (288-320)
- MAXIM Hyd Cylinder, 2 In Bore, 48 In Stroke (218-315)
- MAXIM Hydraulic Cylinder, 3" Bore x Seal Kit (204602)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 24 Stroke - 1.25 Rod (400516)
- MAXIM Hyd Cylinder, 2 In Bore, 18 In Stroke (218-310)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 16 Stroke 1.375 Rod (287233)
- Maxim Hydraulic Cylinders