Shop All Single Acting Hydraulic Cylinders
Maxim
HPU, Single Acting, 1.3 GPM, 10 qt., Steel
Mfr # 253102
Zoro # G4732861
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 35 lbs
Product Information
- Brand Maxim
- MFR # 253102
- Zoro # G4732861
- UPC # 615986023419
- Country of Origin China
- Category Single Acting Hydraulic Cylinders
Details
Item | HPU,Single Acting,1.3 GPM,10 qt.,Steel |
Weight | 35 lbs |
Description
HPU,Single Acting,1.3 GPM,10 qt.,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Motor (99080199)
- TOMPKINS Nylon Hose Sleeve1.75" ID NYLON SLEEVE-100' (NHS-175-100 FT)
- BOSTON GEAR SS, P.Block, Ecc.LockCollar, 1-1/2Bore (SSHP7-1-7/16)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 36" Length - 3/8" FJX x 3/8" FJX - 4060 psi (XCP4-06,06FJX-06FJX,36 IN OAL)
- MAXIM HPU, Single Acting, 1.3 GPM, 8 qt., Poly (253207)
- MAXIM HPU, Single Acting, 1.3 GPM, 12 qt., Steel (253107)
- ENERPAC RC251, 25.8 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC251)
- ENERPAC RC756, 79.5 ton Capacity, 6.13 in Stroke, General Purpose Hydraulic Cylinder (RC756)
- BVA HYDRAULICS Low Profile Hyd Cyl., 20 tons, 1.75" Strk (HL2002)
- ENERPAC RC101, 11.2 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC101)
- ENERPAC RC252, 25.8 ton Capacity, 2.00 in Stroke, General Purpose Hydraulic Cylinder (RC252)
- Maxim Hydraulic Cylinders