Shop All Pendants
Maxim
Horgen 1-Light 23.5" Wide Uddo Pendant Light
Mfr # 27535UD
Zoro # G1898761
product price: $598.00
/ea
Free Shipping & Returns
$598.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Uddo
- Width Wood
- Style Asian
- Shade Material Wood
- Size Uddo
Product Information
Dimensions
Height | 23.5 |
Length | Uddo |
Width | Wood |
Size | Uddo |
Overall Height | 23.5 |
Overall Length | 12 |
Inside Diameter | 132 |
Maximum Height | 132 |
Minimum Height | 14 |
Wire Length | 71 |
Details
Style | Asian |
Shade Material | Wood |
Collection | Horgen |
Thickness | 120 |
Dimmable | Yes |
For Use With | 3.29 |
Number of Bulbs | 1 |
Maximum Wattage Per Bulb | 60 |
Bulb Type | E26 Medium Incandescent |
ADA Compliant | No |
Description
Contemporary forms of Ash wood, finished with a natural Uddo oil, create sculptural lighting designs sure to become the focal point of the room. The downlights enhance the beauty of the wood, while creating a unique lighting effect.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Gerb40m5a (GERB40M5A GE GENERAL ELECTRIC G.E)
- JUNO LIGHTING Track Fixture, Flared Step, 50W, 120V (R551 WH)
- ILC Replacement for Wesco 30W 115-125v Ba15d 1/2 Silver replacement light bulb lamp (30W 115-125V BA15D 1/2 SILVER WESCO)
- ILC Replacement for Damar 300par56nsp 120v replacement light bulb lamp (300PAR56NSP 120V DAMAR)
- MAXIM Comet 1-Light 8" Wide Polished Chrome Pendant Light (94200BCPC)
- MAXIM Hi-Bay 1-Light 9" Wide Bronze Pendant Light (25002CLBZ)
- MAXIM Coronet 1-Light 17.5" Wide Satin Brass Pendant Light (26054SWSBR)
- MAXIM Trim 2.25"W x 9.75"H Pendant Kits (57600BK)
- MAXIM Nordic 1-Light 14.25" Wide Tan Leather / Black Pendant Light (11356TNBK)
- MAXIM Crown Hill 4-Light 10" Wide Black Pendant Light (1039BK)
- Maxim Pendants