Shop All Chandeliers
Maxim
Haven 3-Light 18.5" Wide Oil Rubbed Bronze / Antique Brass Chandelier
Mfr # 11733OIAB
Zoro # G1890319
product price: $158.00
/ea
Free Shipping & Returns
$158.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Oil Rubbed Bronze / Antique Brass
- Dimmable Yes
- Inside Diameter 57
- Overall Length 18.5
- Overall Height 18.5
Product Information
- Brand Maxim
- MFR # 11733OIAB
- Zoro # G1890319
- UPC # 783209200517
- Country of Origin China
- Category Chandeliers
Dimensions
Size | Oil Rubbed Bronze / Antique Brass |
Inside Diameter | 57 |
Overall Length | 18.5 |
Overall Height | 18.5 |
Length | Oil Rubbed Bronze / Antique Brass |
Width | Steel |
Height | 18.5 |
Maximum Height | 57 |
Chain Length | 36 |
Wire Length | 120 |
Details
Dimmable | Yes |
For Use With | 5.6 |
Collection | Haven |
Thickness | 120 |
Number of Bulbs | 3 |
ADA Compliant | No |
Maximum Wattage Per Bulb | 60 |
Bulb Type | E26 Medium Incandescent |
Description
Arms that gracefully descend from a collector cradle a round metal band that can be removed for a minimalistic look. Available in two finish combinations: Black with Satin Nickel Accents and Oil Rubbed Bronze with Antique Brass accents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania F30t8/350bl replacement light bulb lamp (F30T8/350BL SYLVANIA)
- EXO LED Wall Pack, 97W, 12,000 lm, 9" H (WGH3-LSCS)
- MILWAUKEE TOOL M18 ROVER HP Flood Light, M18 XC8.0 Batt (2366-20, 48-11-1880)
- ILC Replacement for Micnaron 10 Watt BUG Zapper Bulb FOR 20 Insect Killer replacement light bulb lamp (10 WATT BUG ZAPPER BULB FOR 20 INSECT KILLER MICN)
- MAXIM Flambeau 8-Light 33" Wide Black / Antique Brass Chandelier (16128CLBKAB)
- MAXIM Goblet 5-Light 23" Wide Black / Satin Nickel Chandelier (26125CLBKSN)
- MAXIM Dart 5-Light 26" Wide Satin Brass Chandelier (21286SWSBR)
- MAXIM Loft 9-Light 29.5" Wide Oil Rubbed Bronze Chandelier (70006OI)
- MAXIM Wings 6-Light Chandelier (11656BKSBR)
- MAXIM Flambeau 6-Light 14" Wide Black / Antique Brass Chandelier (16116CLBKAB)
- QUOIZEL Buchanan Chandelier (BCN5009WT)
- Maxim Chandeliers