Shop All Chandeliers
Maxim
Flambeau 3-Light 12.75" Wide Black / Antique Brass Chandelier
Mfr # 16123CLBKAB
Zoro # G1878559
Free Shipping & Returns
$418.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Black / Antique Brass
- Dimmable Yes
- Length Black / Antique Brass
- Thickness 120
- Height 12.75
Product Information
- Brand Maxim
- MFR # 16123CLBKAB
- Zoro # G1878559
- UPC # 783209240322
- Country of Origin China
- Category Chandeliers
Dimensions
Size | Black / Antique Brass |
Length | Black / Antique Brass |
Height | 12.75 |
Width | Glass, Steel |
Overall Length | 19.25 |
Inside Diameter | 140.75 |
Overall Height | 12.75 |
Maximum Height | 140.75 |
Minimum Height | 30.75 |
Wire Length | 120 |
Details
Dimmable | Yes |
Thickness | 120 |
For Use With | 16.1 |
Collection | Flambeau |
Bulb Type | E26 Medium Incandescent |
Maximum Wattage Per Bulb | 60 |
Shade Material | Glass |
ADA Compliant | No |
Shade Finish | Crackle |
Number of Bulbs | 3 |
Description
An exquisite collection featuring scalloped cylindrical Clear glass shades on unique metal frames finished in a combination of Black and Antique Brass. The cascading design of the chandeliers can be paired over a dining table or used as an entry fixture.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Work Light and Tumbler (2357-20, 48-22-8393R)
- ACCESS LIGHTING Merlot, LED Pendant, Oil Rubbed Bronze Finish, Red Sky Glass (28011-3R-ORB/RUSKY)
- QUOIZEL Outskirts Flush Mount (OST1611W)
- NEWHOUSE LIGHTING - OUTDOOR LED G40 String Lights with Weatherproof Technology, 100W Dimmer with Wireless Remote Control, 50ft (PSTRINGLEDDIM)
- MAXIM Wings 6-Light Chandelier (11656BKSBR)
- MAXIM Symphony 3-Light 19" Wide Oil Rubbed Bronze Chandelier (11235SAOI)
- MAXIM Cebu 3-Light 15" Wide Capiz / Gold Silver Chandelier (14423CZGS)
- MAXIM Flambeau 6-Light 14" Wide Black / Antique Brass Chandelier (16116CLBKAB)
- MAXIM Pacific 5-Light 29" Wide Kentucky Bronze Chandelier (2655MRKB)
- MAXIM Corona 5-Light Chandelier (10205FTBK)
- WESTINGHOUSE Chandelier Outdoor 40W 6-Light Stella Mira ORB Hghlghts Clear Glass (6339000)
- Maxim Chandeliers