Shop All Flushmount Lights
Maxim
Essentials 3-Light Flush Mount
Mfr # 5842FTBK
Zoro # G100553984
product price: $52.00
/ea
$52.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Black
- Length 15.5 in
- Width 15.5 in
- Lamp Type Incandescent
- Voltage 120
Product Information
- Brand Maxim
- MFR # 5842FTBK
- Zoro # G100553984
- UPC # 783209247543
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 15.5 in |
Width | 15.5 in |
Height | 6 in |
Details
Housing Finish | Black |
Lamp Type | Incandescent |
Voltage | 120 |
Dimmable | Yes |
Glass Color | Frosted |
Lamp Type - Fixtures | E26 Medium |
Fixture Shape | A19 |
Housing Material | Glass |
Fixture Housing Material | Glass, Steel |
Number of Light Bars | 3 |
Lamp Watts | 60 |
Product Design | Builder |
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily a
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 15 W CA9 Chandelier Incandescent Bulb E12 (Candelabra) Soft White 2 pk (S3777)
- MAXIM Malaga 3-Light 16" Wide White Flush Mount Light (2681MRWT)
- LUMAPRO LUMAPRO 1.6W, T3 1/4 Miniature Incandescent Bulb (21U517)
- SATCO 9W T2 LED Light Bulb - Medium Base - White Finish (S7213)
- MAXIM Spots 1-Light 5" Wide White Flush Mount Light (92010WT)
- MAXIM Essentials 2-Light Flush Mount (5881WTBK)
- MAXIM Essentials 2-Light 9" Wide Oil Rubbed Bronze Flush Mount Light (5885FTOI)
- MAXIM Trim 1-Light 7" Wide Black Utility Items (57662WTBK)
- MAXIM Diverse LED 1-Light 6.25" Wide White Flush Mount Light (57631WTWT)
- MAXIM CounterMax MX-L-120-1K 1-Light 3.5" Wide White Utility Items (89850WT)
- NUVO 1-Light 20W LED Wrap Fixture Fixture, White Finish (65/1091)
- Maxim Flushmount Lights