Shop All Flushmount Lights
Maxim
Essentials 2-Light 9" Wide Oil Rubbed Bronze Flush Mount Light
Mfr # 5885FTOI
Zoro # G1883258
product price: $31.00
/ea
$31.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Oil Rubbed Bronze
- Width Glass, Steel
- Height 9
- Dimmable Yes
- Size Oil Rubbed Bronze
Product Information
- Brand Maxim
- MFR # 5885FTOI
- Zoro # G1883258
- UPC # 783209112858
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | Oil Rubbed Bronze |
Width | Glass, Steel |
Height | 9 |
Size | Oil Rubbed Bronze |
Overall Height | 9 |
Overall Length | 5 |
Details
Dimmable | Yes |
For Use With | 2.41 |
Thickness | 120 |
Shade Finish | Frosted |
Collection | Essentials - 588x |
Shade Material | Glass |
Bulb Type | E26 Medium Incandescent |
Maximum Wattage Per Bulb | 60 |
ADA Compliant | No |
Style | Basic |
Number of Bulbs | 2 |
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Skytrim 4Ft Pearl 10 Pack (STK-4-PL-10PK)
- ELCO LIGHTING 5 Adjustable Baffle with Oversized Trim Ring" (EL5593W)
- PROGRESS LIGHTING Four-Foot LED Strip Light (P730001-030-30)
- SOUTHWIRE Wire Guard, Steel, Blk, Use w/String Lights (111414)
- MAXIM Chip 1-Light 5" Wide White Flush Mount Light (57695WTWT)
- MAXIM Sky 1-Light 11.75" Wide Bronze Flush Mount Light (57762WTBZ)
- MAXIM Essentials 1-Light Flush Mount (5830FTBK)
- MAXIM Prime 3-Light 16" Wide Grass Cloth Flush Mount Light (10220GC)
- MAXIM Comet 7-Light 25" Wide Polished Chrome Flush Mount Light (24200BCPC)
- MAXIM Malaga 2-Light 12.5" Wide Oil Rubbed Bronze Flush Mount Light (2680MROI)
- LITHONIA LIGHTING LED Flush Mount Light, 11in, 16W, 4000K (FMLRL 11 14840 M4)
- Maxim Flushmount Lights