Shop All Sconces
Maxim
Essentials 1-Light 10.5" Wide White Wall Sconce
Mfr # 20585WTWT
Zoro # G1891929
product price: $48.00
/ea
$48.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.5
- Width Glass, Steel
- Dimmable Yes
- Size White
- Length White
Product Information
Dimensions
Height | 10.5 |
Width | Glass, Steel |
Size | White |
Length | White |
Overall Length | 5.5 |
Overall Height | 5.5 |
Backplate Height | 4.88 |
Details
Dimmable | Yes |
Thickness | 120 |
For Use With | 1.87 |
Shade Material | Glass |
Maximum Wattage Per Bulb | 60 |
Style | Transitional |
ADA Compliant | No |
Number of Bulbs | 1 |
Collection | Essentials - 20585 |
Shade Finish | White |
Bulb Type | E26 Medium Incandescent |
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily available.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite 772353 replacement light bulb lamp (772353 BULBRITE)
- WALDMANN Machine Light, IP54, LED, 2520lm (114047000-00801394)
- LEVITON LAMP SOCKETS G12 BASE 5KV METAL HALIDE LMPHLDR (557)
- ILC Replacement for Flowtron Fc-7600 replacement light bulb lamp (FC-7600 FLOWTRON)
- MAXIM Essentials 1-Light 10.5" Wide White Wall Sconce (20585MRWT)
- MAXIM Library 1-Light Wall Sconce Horizontal Swing Arm (12220HR)
- MAXIM Linear LED 1-Light 48" Wide Satin Nickel Wall Sconce (55536WTSN)
- MAXIM Linear LED 1-Light 12" Wide Satin Nickel Wall Sconce (55540WTSN)
- MAXIM Linear LED 1-Light 36" Wide Satin Nickel Wall Sconce (55535WTSN)
- MAXIM Vesper 1-Light 7" Wide Satin Brass / Black Wall Sconce (26033SWSBRBK)
- VAXCEL Akron Nickel Farmhouse Wall Sconce 1 Light Bathroom Vanity Fixture (W0375)
- Maxim Sconces