Shop All Chandeliers
Maxim
Dart 8-Light 28" Wide Satin Brass Chandelier
Mfr # 21288SWSBR
Zoro # G1883790
Free Shipping & Returns
$518.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Satin Brass
- Collection Dart
- Thickness 120
- For Use With 14.33
- Width Steel, Glass
Product Information
- Brand Maxim
- MFR # 21288SWSBR
- Zoro # G1883790
- UPC # 783209232518
- Country of Origin China
- Category Chandeliers
Dimensions
Size | Satin Brass |
Width | Steel, Glass |
Overall Height | 44 |
Overall Length | 13.5 |
Inside Diameter | 60.5 |
Length | Satin Brass |
Height | 28 |
Maximum Height | 60.5 |
Minimum Height | 18.5 |
Wire Length | 120 |
Details
Collection | Dart |
Thickness | 120 |
For Use With | 14.33 |
Maximum Wattage Per Bulb | 60 |
Bulb Type | E26 Medium Incandescent |
Number of Bulbs | 8 |
ADA Compliant | No |
Shade Finish | Satin White |
Shade Material | Glass |
Description
Inspired by the Modernist architect Edward Dart, this collection features straight line frames finished in Satin Brass or Satin Nickel that support Satin White glass cylinders for a clean and modern look. The end of the frames turn up and end in an angle emphasizing a minimalist geometry popular in Modernist work.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK 3.5 Gal Dry Cell Battery Recycling Pail (SUPPLY-041-SWS)
- REMPHOS LED Utility Drum, 14", 6W, 4000K (RP-DRU-14N-14L-40-02262)
- PELICAN Yellow No Led 161 lm (2010C)
- ILC Replacement for Northern Light Techn Flamingo replacement light bulb lamp (FLAMINGO NORTHERN LIGHT TECHN)
- MAXIM Flambeau 6-Light 14" Wide Black / Antique Brass Chandelier (16116CLBKAB)
- MAXIM Loft 9-Light 29.5" Wide Oil Rubbed Bronze Chandelier (70006OI)
- MAXIM Wings 6-Light Chandelier (11656BKSBR)
- MAXIM Dart 5-Light 26" Wide Satin Brass Chandelier (21286SWSBR)
- MAXIM Noble 10-Light 37.5" Wide Black / Natural Aged Brass Chandelier (26275BKNAB)
- MAXIM Pacific 5-Light 29" Wide Kentucky Bronze Chandelier (2655MRKB)
- ELK HOME Luca 36'' Wide 6-Light Chandelier - Polished Chrome (89207/6)
- Maxim Chandeliers