Shop All Under Cabinet Lighting
Maxim
CounterMax MX-L120-LO 1-Light 2" Wide White Under Cabinet
Mfr # 89901WT
Zoro # G1505976
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2
- Dimmable No
- Width Aluminum, Acrylic
- Length White
- Size White
Product Information
- Brand Maxim
- MFR # 89901WT
- Zoro # G1505976
- UPC # 783209107502
- Country of Origin China
- Category Under Cabinet Lighting
Dimensions
Height | 2 |
Width | Aluminum, Acrylic |
Length | White |
Size | White |
Overall Length | 1 |
Overall Height | 10 |
Details
Dimmable | No |
Thickness | 120 |
For Use With | 0.26 |
Collection | CounterMax MX-L120-LO |
Bulb Type | PCB Integrated LED |
Maximum Wattage Per Bulb | 6 |
Style | Builder |
Number of Bulbs | 1 |
Description
The MX-L120-LO is our economy LED Under counter. It features an extruded aluminum body with anodized finishes and a frosted acrylic lens. Its easy mount end caps makes for easy and quick installation without the use of clips. Can be direct wired with the use of direct wire box or plugged directly into outlet.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Circuit Selector, OnePassOCS, 480V, 5FT (OCS 480 05 WH M35)
- DALS 4 Inch Flat Recessed LED Gimbal Light (FGM4-3K-WH)
- ILC Replacement for ELECTRIX 1770 (1770 ELECTRIX)
- SATCO 5.5 Watt G16.5 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts (S21223)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89801AL)
- MAXIM CounterMax MX-L-120-3K Basic 1-Light 3.5" Wide Bronze Under Cabinet (89892BZ)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89802AL)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89800AL)
- ELCO LIGHTING Slim Line T5 Fluorescent Undercabinet and Cove Light (EUS24W)
- DABMAR LIGHTING Fixture, Undercabinet, 13", 3.6W, LED (DUF-36/LED)
- ELCO LIGHTING Lens for EUN Series 3 1/2 wide T5 Fluorescent Undercabinet Lights" (EUL32-3)
- Maxim Under Cabinet Lighting