Shop All Under Cabinet Lighting
Maxim
CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet
Mfr # 89801AL
Zoro # G1506892
$34.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Width Aluminum
- Height 0.75
- Length Brushed Aluminum
- Overall Length 0.5
Product Information
- Brand Maxim
- MFR # 89801AL
- Zoro # G1506892
- UPC # 783209210592
- Country of Origin China
- Category Under Cabinet Lighting
Dimensions
Width | Aluminum |
Height | 0.75 |
Length | Brushed Aluminum |
Overall Length | 0.5 |
Size | Brushed Aluminum |
Overall Height | 12 |
Details
Dimmable | Yes |
For Use With | 0.35 |
Thickness | 24 |
ADA Compliant | No |
Maximum Wattage Per Bulb | 5 |
Bulb Type | PCB Integrated LED |
Number of Bulbs | 1 |
Collection | CounterMax MX-L-24-SS |
Description
Narrow Aluminum channels of LED are easily concealed in an economical way to tackle your task lighting. Installation is simple with an adjustable bracket that allows you to direct the light to where you need it, and a simple plug-in or hard wire power supply. Available in lenghts from 6" to 48" and varies accessories, Slim Stick is the easy solution for your task lighting installation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEBAND 1800 mAh rechareable Back-Up Battery (LSBP-1800)
- COLEMAN Kerosene Lantern - Green (3000004258)
- ILC Replacement for Athalon F7bx/827/eco replacement light bulb lamp, 2PK (F7BX/827/ECO ATHALON)
- LEVITON T5 Bi-Pin Fluor Lamphldr (C30-13654-SCP)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89800AL)
- MAXIM CounterMax MX-L120-LO 1-Light 2" Wide White Under Cabinet (89901WT)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89802AL)
- MAXIM CounterMax MX-L-120-3K Basic 1-Light 3.5" Wide Bronze Under Cabinet (89892BZ)
- ELCO LIGHTING Slim Line T5 Fluorescent Undercabinet and Cove Light (EUS24W)
- DABMAR LIGHTING Fixture, Undercabinet, Power Cord (DUF-CORD)
- ETI Uncabinet Lighting, Linkable, 24" (53504111)
- Maxim Under Cabinet Lighting