Shop All Under Cabinet Lighting
Maxim
CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet
Mfr # 89800AL
Zoro # G1505772
product price: $22.00
/ea
$22.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Aluminum
- Dimmable Yes
- Length Brushed Aluminum
- Height 0.75
- Thickness 24
Product Information
- Brand Maxim
- MFR # 89800AL
- Zoro # G1505772
- UPC # 783209210585
- Country of Origin China
- Category Under Cabinet Lighting
Dimensions
Width | Aluminum |
Length | Brushed Aluminum |
Height | 0.75 |
Overall Height | 6 |
Overall Length | 0.5 |
Size | Brushed Aluminum |
Details
Dimmable | Yes |
Thickness | 24 |
For Use With | 0.2 |
Number of Bulbs | 1 |
Collection | CounterMax MX-L-24-SS |
ADA Compliant | No |
Bulb Type | PCB Integrated LED |
Maximum Wattage Per Bulb | 3 |
Description
Narrow Aluminum channels of LED are easily concealed in an economical way to tackle your task lighting. Installation is simple with an adjustable bracket that allows you to direct the light to where you need it, and a simple plug-in or hard wire power supply. Available in lenghts from 6" to 48" and varies accessories, Slim Stick is the easy solution for your task lighting installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 50K, 4PK (S28563)
- SYLVANIA CFL, 13 W, T4, 4-Pin (GX24q-1) (20891)
- ILC Replacement for Philips 41410-2 replacement light bulb lamp (41410-2 PHILIPS)
- DUAL-LITE Sign Panel, Wall, Message X-RAY IN USE (OBN-KIT DIFF SW4)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89802AL)
- MAXIM CounterMax MX-L-120-3K Basic 1-Light 3.5" Wide Bronze Under Cabinet (89892BZ)
- MAXIM CounterMax MX-L120-LO 1-Light 2" Wide White Under Cabinet (89901WT)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89801AL)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL32)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUS8L)
- DALS 12 Inch CCT Hardwired Linear Under Cabinet Light (9009CC-WH)
- Maxim Under Cabinet Lighting