Shop All Disinfectants and Sanitizers
Maxim
Cleaners & Detergents, Bottle, Unscented, 6 PK
Mfr # 046400-86
Zoro # G605736776
product price: $58.45
/pk 6, $9.74/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Unscented
- Primary Chemical Proprietary Information
- Chemicals For Use On Grime; Soils
- Capacity 32 oz
Product Information
- Brand Maxim
- MFR # 046400-86
- Zoro # G605736776
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Bottle |
Fragrance | Unscented |
Item | Cleaners & Detergents |
Primary Chemical | Proprietary Information |
Chemicals For Use On | Grime; Soils |
Capacity | 32 oz |
Cleaner Container Type | Bottle |
Surface | Aluminum; Chrome; Formica; Glazed Ceramic; Glazed Porcelain; Glazed Tile; Glass Surfaces; Laminated Surfaces; Metal Plated Steel; Mirrors; Painted Surfaces Painted Woodwork; Plastic Upholstery; Plexiglas; Sealed Granite; Stainless Steel; Vinyl Upholstery; Washable Wallpaper; Windows |
Physical Form | Liquid |
Application | Non-Porous Surfaces |
For Use On | Grime; Soils |
Features | Safe-to-Ship—Packaging that is specifically designed for parcel shipping to ensure your products get to your door safely. |
Net Weight | 27.8 lbs |
Description
This product is a one-step hospital-use germicidal cleaner and deodorant designed for general cleaning, disinfecting, and controlling mold and mildew odors on hard, non-porous surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARM & HAMMER Odor Busterz Clean Scent Odor Absorber 3 pk Solid, 3PK (48127)
- RUBBERMAID COMMERCIAL universal Looped-End Wet Mop, Blue, Cotton/Synthetic, PK12 (FGE23800BL00)
- PROTOCHEM LABORATORIES High Count Fly Drain Treatment Gel, 32 oz., EA1 (PC-FLYZYME-1)
- SPILFYTER Absorbent Roll, 72 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (DS-97)
- MAXIM Cleaners & Detergents, Bottle, Lemon (041000-12)
- MAXIM Cleaner and Deodorant, Germicidal, 1 Gallon, , Clear, PK 4 (MLB04620041)
- MAXIM Cleaners & Detergents, Bottle, Lemon, 4 PK (040200-41)
- MAXIM Cleaners & Detergents, Bottle, Lemon (041000-41)
- MAXIM Hi-Q Hosital Grade Neutral Disinfectant, 4Pk (651700-65t)
- TOUGH GUY Cleaner and Disinfectant, 1 gal. Bottle, Lemon (49NW11)
- SPRAY NINE Cleaner and Disinfectant, Trigger Spray Bottle, 32 oz, Ready to Use, Citrus, Clear, 12 PK (26832)
- Maxim Disinfectants and Sanitizers