Shop All Degreasers
Maxim
Cleaners & Detergents, 32 oz Bottle, Liquid, 6 PK
Mfr # 051000-86
Zoro # G005696113
product price: $39.29
/pk 6, $6.55/ea
$39.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 32 oz
- Cleaner Form Liquid
- Degreaser Application Non-Porous Surfaces
- For Use On Carpets; Chrome; Fiberglass; Formica; Linoleum; Porcelain; Vinyl
Product Information
- Brand Maxim
- MFR # 051000-86
- Zoro # G005696113
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 32 oz |
Details
Item | Cleaners & Detergents |
Container Type | Bottle |
Cleaner Form | Liquid |
Degreaser Application | Non-Porous Surfaces |
Fragrance | Lemon |
For Use On | Carpets; Chrome; Fiberglass; Formica; Linoleum; Porcelain; Vinyl |
Contains | 32 oz |
Net Weight | 16.4 lbs |
Primary Chemical | Proprietary Information |
Package Type | Bottle |
Type | Dirt; Grime; Mold; Mildew; Food Residue; Body Oils |
Features | Safe-to-Ship—Packaging that is specifically designed for parcel shipping to ensure your products get to your door safely. |
Application | Non-Porous Surfaces |
Removes | Dirt; Grime; Mold; Mildew; Food Residue; Body Oils |
Description
This product is a multipurpose, ready-to-use cleaner and degreaser. It cleans fiberglass, tubs, bathrooms, carpets, mildew stains, soap scum, kitchens, engines, white sidewall tires, filters, vinyl tops and seats. Agitate with sponge or cloth only and avoid dwell time on painted surfaces.
- •Ready to use.
- •Pleasantly scented.
- •Multi-surface.
- •Cleaner/degreaser.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO GREEN Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Kraft (APVEK80166)
- PLINK Fizzy Drain Freshener & Cleaner, Fresh Lemon, PK6 (PDF01B)
- SUNCAST Standard Towel Bag, 12.09x15.24x29.95" (HKCBAG05)
- REID INDUSTRIES Pikstik 48" Ang Reacher (G481)
- MAXIM Cleaners & Detergents, 1 Gal Jug, Liquid, 4 PK (250000-41)
- ZEP Degreaser, 1 Gal Pail, Liquid, Orange, 4 PK (41524)
- VERTREL Cleaner/Degreaser, 8 Oz Aerosol Can, Liquid (VERTREL MCA)
- KANO 55 Gallon Floway, Degreaser, Industrial Strength, Multipurpose (FL551)
- LOCTITE Cleaner/Degreaser, 1 Gal Jug, Liquid (2046047)
- EASY-OFF® Cleaners & Detergents, 32 oz Trigger Spray Bottle, Liquid (62338-99624)
- M-1 Challenger Mild Scent Cleaner and Degreaser 32 oz Liquid (73732)
- Maxim Degreasers