Shop All Flushmount Lights
Maxim
Chip 1-Light 7" Wide Satin Nickel Flush Mount Light
Mfr # 57692WTSN
Zoro # G1886362
$34.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Satin Nickel
- Width Polycarbonate, Steel
- Height 7
- Dimmable Yes
- Size Satin Nickel
Product Information
- Brand Maxim
- MFR # 57692WTSN
- Zoro # G1886362
- UPC # 783209234239
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | Satin Nickel |
Width | Polycarbonate, Steel |
Height | 7 |
Size | Satin Nickel |
Overall Length | 0.5 |
Overall Height | 7 |
Wire Length | 8 |
Details
Dimmable | Yes |
Thickness | 120 |
For Use With | 1.15 |
Bulb Type | PCB Integrated LED |
Shade Material | Polycarbonate |
Number of Bulbs | 1 |
Shade Finish | White |
Maximum Wattage Per Bulb | 15 |
Collection | Chip |
Description
The entry level Wafer model features driverless technology with the same great look. Manufactured of a plastic shell with aluminum backing, the Chip brings all the look of the Wafer at economical pricing for residential applications. The bright and even lighting effect is delivered by edge-lit technology offering an upscale surface mount solution to substitute recessed can lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1STSOURCE PRODUCTS 4.5" Round Pole Cap (86-00020)
- LIFE+GEAR 200 LUMEN FLOATING FLASHLIGHT AND LANTERN (41-3744)
- ILC Replacement for Edison 60W Edison Bulb replacement light bulb lamp (60W EDISON BULB EDISON)
- ILC Replacement for Philips Bc75q/cl replacement light bulb lamp (BC75Q/CL PHILIPS)
- MAXIM Chip 1-Light 5.25" Wide White Flush Mount Light (57690WTWT)
- MAXIM Chip 1-Light 5" Wide White Flush Mount Light (57695WTWT)
- MAXIM Essentials 2-Light 11.5" Wide Oil Rubbed Bronze Flush Mount Light (5849MROI)
- MAXIM Essentials 1-Light Flush Mount (5830FTBK)
- MAXIM Trim 1-Light 10.5" Wide Satin Nickel Utility Items (57669WTSN)
- MAXIM Essentials 3-Light Flush Mount (5842FTBK)
- WESTINGHOUSE Fixture Ceiling Track 50W 4-Light Boswell GU10 Base Bulb ORB High-Light (6116800)
- Maxim Flushmount Lights