Shop All Chandeliers
Maxim
Cebu 5-Light 20.75" Wide Capiz / Gold Silver Chandelier
Mfr # 14425CZGS
Zoro # G1888112
Free Shipping & Returns
$578.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Capiz / Gold Silver
- Height 20.75
- Collection Cebu
- For Use With 12.54
- Overall Length 34.25
Product Information
- Brand Maxim
- MFR # 14425CZGS
- Zoro # G1888112
- UPC # 783209199255
- Country of Origin China
- Category Chandeliers
Dimensions
Size | Capiz / Gold Silver |
Height | 20.75 |
Overall Length | 34.25 |
Length | Capiz / Gold Silver |
Overall Height | 20.75 |
Inside Diameter | 75.25 |
Width | Steel, Crystal, Capiz Shell |
Overall Width | 4.75 |
Chain Length | 36 |
Minimum Height | 38 |
Maximum Height | 75.25 |
Wire Length | 120 |
Details
Collection | Cebu |
For Use With | 12.54 |
Dimmable | Yes |
Thickness | 110-130 |
Bulb Type | E12 Candelabra Incandescent |
Number of Bulbs | 5 |
Maximum Wattage Per Bulb | 60 |
ADA Compliant | No |
Description
Smaller scale chandeliers finished in Golden Silver are draped with strands of Capiz Shell and crystal. These chandeliers work well in bedroom and bath areas as well as smaller dining rooms.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 10 W, A19, Medium Screw (E26) (10A19/LED/950/FR/P/ND 4/1FB)
- TRESCO Tresco 12VDC 2 m 79 Infinex Starter Cord, Black (L-XPKT-2M-BL-1)
- ILC Replacement for Aquafine 16518-1 Ballast replacement light bulb lamp (16518-1 BALLAST AQUAFINE)
- KEYSTONE 3000K 120V BR30 LED Bulb, KT-LED8BR30-930 (KT-LED8BR30-930)
- MAXIM Haven 3-Light 18.5" Wide Oil Rubbed Bronze / Antique Brass Chandelier (11733OIAB)
- MAXIM Loft 9-Light 29.5" Wide Oil Rubbed Bronze Chandelier (70006OI)
- MAXIM Dart 8-Light 28" Wide Satin Brass Chandelier (21288SWSBR)
- MAXIM Pacific 5-Light 29" Wide Kentucky Bronze Chandelier (2655MRKB)
- MAXIM Goblet 5-Light 23" Wide Black / Satin Nickel Chandelier (26125CLBKSN)
- MAXIM Flambeau 6-Light 14" Wide Black / Antique Brass Chandelier (16116CLBKAB)
- Z-LITE Titania 10 Light Island/Billiard, Black (454-54L-BK-BN)
- Maxim Chandeliers