Shop All Outdoor Wall Lights
Maxim
Carriage House 2-Light 9" Wide Oriental Bronze Outdoor Wall Sconce
Mfr # 3423WGOB
Zoro # G1460570
product price: $278.00
/ea
Free Shipping & Returns
$278.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Die Cast Aluminum, Glass
- Height 9
- Length Oriental Bronze
- Size Oriental Bronze
- For Use With 8.14
Product Information
- Brand Maxim
- MFR # 3423WGOB
- Zoro # G1460570
- UPC # 783209342309
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | Die Cast Aluminum, Glass |
Height | 9 |
Length | Oriental Bronze |
Size | Oriental Bronze |
Overall Height | 12.5 |
Overall Length | 20 |
Inside Diameter | 20 |
Backplate Height | 13 |
Maximum Height | 20 |
Details
For Use With | 8.14 |
Thickness | 120 |
Dimmable | Yes |
ADA Compliant | No |
Style | Traditional |
Collection | Carriage House DC |
Maximum Wattage Per Bulb | 40 |
Bulb Type | E12 Candelabra Incandescent |
Number of Bulbs | 2 |
Shade Material | Glass |
Shade Finish | Water Glass |
Description
Carriage House DC is a traditional, early American style collection from Maxim Lighting International in Oriental Bronze finish with Water Glass glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F15t8/kb replacement light bulb lamp (F15T8/KB GE GENERAL ELECTRIC G.E)
- LUXRITE Luxrite Square LED Up and Down Wall Sconces, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - Black 2-Pack (LR40312-2PK)
- CUSTER PRODUCTS Bright LED Lights (HF18A-PHD)
- ILC Replacement for Ushio 1000489 replacement light bulb lamp (1000489 USHIO)
- MAXIM Zenith LED E26 1-Light 10" Wide Architectural Brnz Outdoor Wall Sconce (56197WTABZ)
- MAXIM Linear LED 1-Light 7" Wide Bronze Outdoor Wall Sconce (55538WTBZ)
- MAXIM Bulwark 1-Light 10.25" Wide Black Outdoor Wall Sconce (10112FTBK)
- MAXIM Signlite 1-Light 7.5" Wide Black Outdoor Wall Sconce (10116BK)
- MAXIM Builder Cast 1-Light 5.5" Wide Black Outdoor Wall Sconce (1025BK)
- MAXIM Balboa VX LED E26 1-Light 10" Wide Copper Oxide Outdoor Wall Sconce (65164GFCO)
- LUCECO 10W Solar Guardian PIR Wall Light, 1080lm, 4000K, IP65, Black (LEXSF11B40)
- Maxim Outdoor Wall Lights