Shop All Outdoor Wall Lights
Maxim
Bulwark 1-Light 10.25" Wide Black Outdoor Wall Sconce
Mfr # 10112FTBK
Zoro # G1461541
$42.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Polycarbonate, Aluminum
- Height 10.25
- Length Black
- Size Black
- Thickness 120
Product Information
- Brand Maxim
- MFR # 10112FTBK
- Zoro # G1461541
- UPC # 783209240643
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | Polycarbonate, Aluminum |
Height | 10.25 |
Length | Black |
Size | Black |
Overall Length | 10.25 |
Overall Height | 5 |
Backplate Height | 10.25 |
Wire Length | 8 |
Details
Thickness | 120 |
For Use With | 1.35 |
Dimmable | Yes |
Collection | Bulwark |
Number of Bulbs | 1 |
Bulb Type | E26 Medium Incandescent |
Shade Finish | Frosted |
Maximum Wattage Per Bulb | 60 |
ADA Compliant | No |
Description
Classic bulkhead style fixtures made of high impact polycarbonate. Unlike the die cast counterparts these fixtures are non-corrosive so works perfect in coastal areas. Available in both integrated LED and E26 socket configurations, these make for a low maintenance and cost effective alternative.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Plug-In CFL Bulb, 32W, 2400 lm, 3000K (CF32DT/E/IN/830/ECO)
- HALO Sld6Xjb Led (SLD6EXT)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 40K (S29860)
- SUNPARK 14 in. LED Ceiling Pendant Light 4000K, Satin Nickel Finish (DC336D-PD-4000K-62)
- MAXIM Lightray LED 2-Light 4" Wide Architectural Bronze Outdoor Wall Sconce (86106ABZ)
- MAXIM Outpost 2-Light 22"H LED Outdoor Wall Sconce (86405BK)
- MAXIM Zenith LED E26 1-Light 7.25" Wide Bronze Outdoor Wall Sconce (56222WTABZ)
- MAXIM Knob Hill DC 3-Light 8" Wide Sienna Outdoor Wall Sconce (3464CDSE)
- MAXIM Pathfinder 1-Light 5.5" Wide Architectural Bronze Outdoor Wall Sconce (52120ABZ)
- MAXIM Signlite 1-Light 7.5" Wide Black Outdoor Wall Sconce (10116BK)
- QUOIZEL Manning Outdoor Wall Lantern (MAN8409WT)
- Maxim Outdoor Wall Lights