Shop All Outdoor Wall Lights
Maxim
Builder Cast 1-Light 5.5" Wide Black Outdoor Wall Sconce
Mfr # 1025BK
Zoro # G1459870
product price: $38.00
/ea
$38.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width Die Cast Aluminum
- Height 5.5
- Length Black
- Size Black
- Thickness 120
Product Information
- Brand Maxim
- MFR # 1025BK
- Zoro # G1459870
- UPC # 783209102521
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | Die Cast Aluminum |
Height | 5.5 |
Length | Black |
Size | Black |
Overall Height | 6.5 |
Inside Diameter | 8.5 |
Overall Length | 8.5 |
Backplate Height | 4.5 |
Maximum Height | 8.5 |
Details
Thickness | 120 |
For Use With | 1.78 |
Shade Finish | Clear |
ADA Compliant | No |
Number of Bulbs | 1 |
Dimmable | Yes |
Shade Material | Glass |
Style | Traditional |
Bulb Type | E26 Medium Incandescent |
Collection | Builder Cast |
Maximum Wattage Per Bulb | 60 |
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Builder Cast collection you will find quality lighting that is well designed, well priced and readily available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLITE Halogen Replacement Lamp for MAGLITE® 6XZ76 regargeable Flashlight (LR00001K)
- JUNO LIGHTING End Feed Connector and J-Box Cover, White (R21 WH)
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1900LM 3000K Soft White Type A+B G13 Base 4-Pack (LR34195-4PK)
- WESTINGHOUSE Repl Cord 3 Bulb C7 (28549)
- MAXIM Builder Cast 1-Light 8" Wide Black Outdoor Wall Sconce (1024BK)
- MAXIM Zenith LED E26 1-Light 10" Wide Architectural Brnz Outdoor Wall Sconce (56197WTABZ)
- MAXIM Signlite 1-Light 7.5" Wide Black Outdoor Wall Sconce (10116BK)
- MAXIM Lightray LED 2-Light 4" Wide Architectural Bronze Outdoor Wall Sconce (86106ABZ)
- MAXIM Builder Cast 1-Light 8" Wide Rust Patina Outdoor Wall Sconce (1024RP)
- MAXIM Outpost 2-Light 22"H LED Outdoor Wall Sconce (86405BK)
- NUVO Pagoda Garden Fixture Small Hood 1-Light 3 Tier Green Finish (SF77-324)
- Maxim Outdoor Wall Lights