Shop All General Purpose Hydraulic Motors
Maxim
Birotational Motor 4 Bolt Flange, 9.51 Id, 383 Rpm, 2031 PSI
Mfr # 271407
Zoro # G2516922
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. RPM 383
- Continuous Torque 2673
- Pressure Rating 2031
- Port Size SAE 10
- Weight 13.65 lbs.
Product Information
- Brand Maxim
- MFR # 271407
- Zoro # G2516922
- UPC # 615986034040
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | SAE 10 |
Details
Max. RPM | 383 |
Continuous Torque | 2673 |
Pressure Rating | 2031 |
Weight | 13.65 lbs. |
Displacement (Cu. In./Rev.) | 9.51 in. |
Description
The BMPH hydraulic motors are a compact, highly efficient, low speed-high torque design which can be used in either parallel or series systems. These low weight advanced construction design motors are manufactured in accordance with the requirements of the ISO 9000-2015 quality system. Featuring a 1” diameter woodruff keyed cylindrical shaft with dual rotation. For light and medium duty applications. Good replacement for Char-Lynn “H” series.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Dia 2.000x 0.177, Ylw, PK25 (HC-32ST ZD)
- ROTHENBERGER Oil, Lubric Spray, 600Ml (Mineral) (65008)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (MSF-35)
- ZORO SELECT Hose Clamp, 5/16 to 5/8 In, SAE 4, SS, PK10 (5202070)
- MAXIM Birotational Motor 4 Bolt Flange, 5.87 Id, 615 Rpm, 2031 PSI, 1/2 NPT (271403)
- MAXIM Birotational Motor 2 Bolt Flange, 23.61 Cid, 155 Rpm, 1/2 NPT Port Size (271464)
- MAXIM Birotational Motor 2 Bolt Flange, 11.87 Cid, 310 Rpm, 2321 PSI (271533)
- MAXIM Birotational Motor 2 Bolt Flange, 9.59 Cid, 378 Rpm, 2321 PSI (271531)
- MAXIM Birotational Motor 4 Bolt Flange, 3.15 Id, 1150 Rpm, 2031 PSI, 1/2 NPT (271400)
- MAXIM Birotational Motor 4 Bolt Flange, 4.74 Id, 770 Rpm, 2031 PSI (271402)
- VICKERS Hydraulic Motor, .5 cu in/rev, 5 Bolt (129-0339)
- Maxim General Purpose Hydraulic Motors