Shop All General Purpose Hydraulic Motors
Maxim
Birotational Motor 4 Bolt Flange, 4.97 Id, 750 Rpm, 2321 PSI
Mfr # 271501
Zoro # G2515050
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. RPM 750
- Continuous Torque 1725
- Pressure Rating 2321
- Port Size SAE 10
- Displacement (Cu. In./Rev.) 4.97 in.
Product Information
- Brand Maxim
- MFR # 271501
- Zoro # G2515050
- UPC # 615986034309
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | SAE 10 |
Details
Max. RPM | 750 |
Continuous Torque | 1725 |
Pressure Rating | 2321 |
Displacement (Cu. In./Rev.) | 4.97 in. |
Weight | 15.2 lbs. |
Description
Woodruff keyed cylindrical shaft, 1" diameter. For light and medium duty applications. Dual rotation. Replacement for Char-Lynn “S” series.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE No. 630-Aa, 35 Lb Pail, White Lithium Nlgi No. 1 General Purpose Grease (L0067-035)
- FESTO Clevis Foot LBN-32 (LBN-32)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1-1/4 In, St (C-125-BO)
- GATES Truflex V-Belts, 3L180 (3L180)
- MAXIM Birotational Motor 2 Bolt Flange, 11.87 Cid, 310 Rpm, 1/2 NPT Port Size (271532)
- MAXIM Birotational Motor 4 Bolt Flange, 11.59 Id, 310 Rpm, 2031 PSI, 1/2 NPT (271408)
- MAXIM Birotational Motor 4 Bolt Flange, 3.15 Id, 1150 Rpm, 2031 PSI, 1/2 NPT (271400)
- MAXIM Birotational Motor 4 Bolt Flange, 5.87 Id, 615 Rpm, 2031 PSI, 1/2 NPT (271403)
- MAXIM Birotational Motor 2 Bolt Flange, 3.15 Cid, 1150 Rpm, 2031 PSI, 1/2 NPT (271450)
- MAXIM Birotational Motor 4 Bolt Flange, 4.74 Id, 770 Rpm, 2031 PSI (271402)
- ILC Replacement for PRESTOLITE MDY7057 MOTOR (MDY7057 MOTOR)
- Maxim General Purpose Hydraulic Motors