Shop All General Purpose Hydraulic Motors
Maxim
Birotational Motor 2 Bolt Flange, 11.87 Cid, 310 Rpm, 2321 PSI
Mfr # 271533
Zoro # G2513976
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. RPM 310
- Continuous Torque 3186
- Pressure Rating 2321
- Port Size SAE 10
- Weight 21 lbs.
Product Information
- Brand Maxim
- MFR # 271533
- Zoro # G2513976
- UPC # 615986034514
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | SAE 10 |
Details
Max. RPM | 310 |
Continuous Torque | 3186 |
Pressure Rating | 2321 |
Weight | 21 lbs. |
Displacement (Cu. In./Rev.) | 11.87 in. |
Description
Woodruff keyed cylindrical shaft, 1" diameter. For light and medium duty applications. Dual rotation. Replacement for Char-Lynn “S” series.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 88-108 MFD, Round (2MEL6)
- NACHI 6200 Series Deep Groove Radial Ball Brg W/Snap (6212 2ZNR)
- RUSTLICK Cutting and Grinding Fluid, Drum, 55 gal. (74555)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.750"x0.500", OD 2.000", L 2.313", Alum (BCK32-12-8-A)
- MAXIM Birotational Motor 2 Bolt Flange, 11.87 Cid, 310 Rpm, 1/2 NPT Port Size (271532)
- MAXIM Birotational Motor 4 Bolt Flange, 5.87 Id, 615 Rpm, 2031 PSI, 1/2 NPT (271403)
- MAXIM Birotational Motor 2 Bolt Flange, 3.15 Cid, 1150 Rpm, 2031 PSI, 1/2 NPT (271450)
- MAXIM Birotational Motor 2 Bolt Flange, 9.59 Cid, 378 Rpm, 2321 PSI (271531)
- MAXIM Birotational Motor 2 Bolt Flange, 23.61 Cid, 155 Rpm, 1/2 NPT Port Size (271464)
- MAXIM Birotational Motor 4 Bolt Flange, 4.74 Id, 770 Rpm, 2031 PSI (271402)
- CHAR-LYNN Motor, Hydraulic, 2.2 cu in/rev, 2 Bolt (101-1700)
- Maxim Hydraulic Industrial Tools