Shop All Ceiling Fans
Maxim
Basic-Max 52" Outdoor Ceiling Fan
Mfr # 89915BK
Zoro # G400553394
product price: $248.00
/ea
Free Shipping & Returns
$248.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 52 in
- Length 52 in
- Height 12.5 in
- Material Steel
Product Information
- Brand Maxim
- MFR # 89915BK
- Zoro # G400553394
- UPC # 783209022669
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 52 in |
Length | 52 in |
Height | 12.5 in |
Details
Voltage | 120V |
Material | Steel |
Description
The Basic-Max ceiling fan features the ability to be installed three different ways: close mount, standard stem, and optional stems up to 72" long.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Evap Pan 400W 110V (CP801)
- TRACER PRODUCTS R-1234yf Adapter (DLLF60CS)
- SUPCO Round Run Capacitor, CR100X370R (CR100X370R)
- ALL-FILTERS 16X20X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (16202.C 4PK)
- MAXIM Basic-Max 52" Wide Satin Nickel/Walnut/Pecan Indoor Ceiling Fan (89905SNWP)
- MAXIM Basic-Max N/A-Light 52" Wide Oil Rubbed Bronze Outdoor Ceiling Fan (89915OI)
- MAXIM Basic-Max 2-Light 52" Wide Satin Nickel / Black Indoor Ceiling Fan (89909FTSNBK)
- MAXIM Basic-Max 4-Light 52" Wide Satin Nickel/Walnut/Pecan Indoor Ceiling Fn (89907FTSNWP)
- USG INTERIORS 12x12 Tivoli Ceil Tile (4240)
- PROMINENCE HOME Atlas, 44 in. Ceiling Fan with Light & Remote Control, Bright White (51469-40)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50786)
- Maxim Ceiling Fans & Accessories