Shop All Ceiling Fans
Maxim
Basic-Max 52" Ceiling Fan Black/Walnut Blades
Mfr # 89905BKWP
Zoro # G500553379
product price: $174.00
/ea
Free Shipping & Returns
$174.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 12.5 in
- Length 52 in
- Width 52 in
- Material Steel; MDF
Product Information
- Brand Maxim
- MFR # 89905BKWP
- Zoro # G500553379
- UPC # 783209247598
- Country of Origin China
- Category Ceiling Fans
Dimensions
Height | 12.5 in |
Length | 52 in |
Width | 52 in |
Details
Voltage | 120V |
Material | Steel; MDF |
Description
The Basic-Max ceiling fan features the ability to be installed three different ways: close mount, standard stem, and optional stems up to 72" long.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASKO Ultrasonic Coolmist Humidifier (UH200)
- MAXX AIR 36 In. Heavy Duty Exhaust Fan with Automatic Shutter (IF36)
- MAMAC PARTS Outdoor Humidity Transmitter (HU-227-3-VDC-12)
- LENNOX Blwr Wheel, 10 3/4" X 9 1/2" Cw, Le21706 (21706)
- MAXIM Basic-Max 4-Light 52" Wide Satin Nickel/Walnut/Pecan Indoor Ceiling Fn (89907FTSNWP)
- MAXIM Basic-Max N/A-Light 52" Wide Oil Rubbed Bronze Outdoor Ceiling Fan (89915OI)
- MAXIM Basic-Max 2-Light 52" Wide Satin Nickel / Black Indoor Ceiling Fan (89909FTSNBK)
- MAXIM Basic-Max 52" Wide Satin Nickel/Walnut/Pecan Indoor Ceiling Fan (89905SNWP)
- WESTINGHOUSE Cayuga 60-Inch Indoor Ceiling Fan w/Dimmable LED Light Kit (7207800)
- HONEYWELL CEILING FANS Palm Lake, 52 in. Indoor/Outdoor Ceiling Fan with Light, White (50509-40)
- WESTINGHOUSE CEILING FAN PLSH BRS 52"" (78021)
- Maxim Ceiling Fans & Accessories