Shop All Ceiling Fans
Maxim
Basic-Max 4-Light 52" Wide Satin Nickel/Walnut/Pecan Indoor Ceiling Fn
Mfr # 89907FTSNWP
Zoro # G1508758
product price: $258.00
/ea
Free Shipping & Returns
$258.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Steel, Aluminum, Glass, MBF
- Height 52
- For Use With 16.34
- Length Satin Nickel / Walnut / Pecan
- Size Satin Nickel / Walnut / Pecan
Product Information
- Brand Maxim
- MFR # 89907FTSNWP
- Zoro # G1508758
- UPC # 783209231382
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | Steel, Aluminum, Glass, MBF |
Height | 52 |
Length | Satin Nickel / Walnut / Pecan |
Size | Satin Nickel / Walnut / Pecan |
Overall Height | 52 |
Overall Length | 18.25 |
Chain Length | 16.5 |
Wire Length | 74 |
Details
For Use With | 16.34 |
Thickness | 120 |
Style | Traditional |
Maximum Wattage Per Bulb | 9 |
Collection | Basic-Max |
Number of Bulbs | 4 |
Bulb Type | E26 Medium LED |
Shade Material | Glass |
Shade Finish | Frosted |
ADA Compliant | No |
Description
The Basic-Max ceiling fan features the ability to be installed three different ways: close mount, standard stem, and optional stems up to 72" long.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Cartridge Immersion Heater, 5-1/4 In. L (HDL00019)
- HONEYWELL Am1-Tg100-Us-Lf 1/2" Am1 Temp (AM1-TG100-)
- PERFECT AIRE 14000Btu Portable Ac 115V (2PORT14000)
- TMI Insulated Truck Curtain, 8 ft H x 8 ft W (999-00272)
- MAXIM Basic-Max N/A-Light 52" Wide Oil Rubbed Bronze Outdoor Ceiling Fan (89915OI)
- MAXIM Basic-Max 2-Light 52" Wide Satin Nickel / Black Indoor Ceiling Fan (89909FTSNBK)
- MAXIM Basic-Max 52" Wide Satin Nickel/Walnut/Pecan Indoor Ceiling Fan (89905SNWP)
- GLOBAL INDUSTRIAL 60 Industrial Ceiling Fan, 4 Speed, 9150 CFM, 120V, White (293104)
- CRAFTMADE 52" Nikia Ceiling Fan (NIK52W5)
- BLAZING LEDZ Fantastic Fan Hands Free Personal Fan Plastic (702532)
- HUNTER CEILING FAN SNW WHT 52"" (53240)
- Maxim Ceiling Fans