Shop All Ceiling Fans
Maxim
Basic-Max 2-Light 52" Wide Satin Nickel / Black Indoor Ceiling Fan
Mfr # 89909FTSNBK
Zoro # G1508679
product price: $294.00
/ea
Free Shipping & Returns
$294.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Steel
- For Use With 13.89
- Length Satin Nickel / Black
- Height 52
- Thickness 120
Product Information
- Brand Maxim
- MFR # 89909FTSNBK
- Zoro # G1508679
- UPC # 783209234451
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | Steel |
Length | Satin Nickel / Black |
Height | 52 |
Overall Length | 25 |
Overall Height | 52 |
Size | Satin Nickel / Black |
Inside Diameter | 25 |
Wire Length | 18 |
Maximum Height | 25 |
Minimum Height | 13 |
Details
For Use With | 13.89 |
Thickness | 120 |
Shade Material | Steel,Glass |
ADA Compliant | No |
Collection | Basic-Max |
Bulb Type | E26 Medium LED |
Number of Bulbs | 2 |
Style | Traditional |
Maximum Wattage Per Bulb | 9 |
Shade Finish | Frosted |
Description
The Basic-Max ceiling fan features the ability to be installed three different ways: close mount, standard stem, and optional stems up to 72" long.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIROTHERM Tdn100Ft 1" Npt. Dirt Separator (TDN100FT)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70NA-1C)
- RITTAL Enclosure AC, Wall Mount, 8026 BtuH (3328500)
- CASABLANCA Universal Handheld Remote, Black (99198)
- MAXIM Basic-Max 4-Light 52" Wide Satin Nickel/Walnut/Pecan Indoor Ceiling Fn (89907FTSNWP)
- MAXIM Basic-Max 52" Wide Satin Nickel/Walnut/Pecan Indoor Ceiling Fan (89905SNWP)
- MAXIM Basic-Max N/A-Light 52" Wide Oil Rubbed Bronze Outdoor Ceiling Fan (89915OI)
- GLOBAL INDUSTRIAL 108 Industrial Ceiling Fan, 6 Speed with Control, Matte Black (293049)
- ILIVING 78 in. H Volume Low Speed Outdoor BLDC Ceiling Fan with Brushless DC Motor, Reversible, IR Remote (ILG8HVLS78)
- WESTINGHOUSE Vintage 52" 5-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light (7236400)
- HUNTER Extension Downrod, 12", Noble Bronze (99294)
- Maxim Ceiling Fans