Shop All Specialty Cleaners
Maxim
Banner Bio-Enzymatic Cleaner, Fresh Scent, 32 oz Bottle, PK12
Mfr # 071200-12
Zoro # G8285517
product price: $87.69
/pk 12, $7.31/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Container Type Bottle
- Fragrance Fresh
- Form Liquid
- Application Toilets; Sinks; Showers; Drains; Down Pipes; Septic Tanks; Holding Tanks
Product Information
- Brand Maxim
- MFR # 071200-12
- Zoro # G8285517
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 32 oz |
Details
Item | Bio-Enzymatic Cleaner |
Container Type | Bottle |
Fragrance | Fresh |
Form | Liquid |
Application | Toilets; Sinks; Showers; Drains; Down Pipes; Septic Tanks; Holding Tanks |
Package Type | Spray Bottle |
For Use On | Porcelain; Pipes |
Cleaner Form | Liquid |
Effective to Remove | Grease; Oil; Fats |
Weight | 27.7 lbs |
Primary Chemical | Ehtoxylated Alcohols |
Contains | Ehtoxylated Alcohols |
Surface | Porcelain; Pipes |
Description
Mother Nature's first assistant in helping to digest and degrade grease, oil and fats in the eentire waste system. Contains a selection of specialized bacterial strains and chemical cleaners specifically designed to make your toilets, sinks, showers, and pipelines sparkle like they never have before while enhancing and maintaining the efficient operation of sewage treatment systems.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Pro Coreless Jumbo Roll Tissue Dispenser, EZ Load, Stainless Steel (9601)
- WINCO 25 in Urn Brush (BR-25)
- EKCOS INNOVATIONS Ekcoclip Toilet Bowl Deodorizer Orange/Tropical Fruit, PK10 (TBC-4O-10)
- BOARDWALK Large Looped-End Wet Mop, Green, Cotton/Synthetic, PK12, BWK1200LCT (BWK1200LCT)
- MAXIM Bulldozer Cleaner/Degreaser RTU, Lemon Scent, 32 oz Spray Bottle, 12PK (051000-12)
- PURPLE POWER 1 Gal. Liquid Industrial Strength Cleaner/Degreaser (PURP4320P)
- ILC Replacement for Radio Shack Deoxit D5s-6 Spray Contact Cleaner AND (DEOXIT D5S-6 SPRAY CONTACT CLEANER AND RADIO SHAC)
- COMSTAR INTL Soot Cleaner Spray Soot Remover Spray, 16 Oz (35-620*)
- BLACK SWAN 1 qt Muriatic Acid (139201776)
- NU-CALGON Coil Cleaner, Liquid, 2.5 gal (4120-05)
- GREEN KLEEN PRODUCTS 50LB Kleen Sweep Plus (1815)
- Maxim Specialty Cleaners