Shop All Sconces
Maxim
Aurora 1-Light 5.5" Wide Oil Rubbed Bronze Wall Sconce
Mfr # 20098FTOI
Zoro # G1894896
$56.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.5
- Width Steel, Glass
- Dimmable Yes
- Size Oil Rubbed Bronze
- Thickness 120
Product Information
Dimensions
Height | 5.5 |
Width | Steel, Glass |
Size | Oil Rubbed Bronze |
Overall Height | 7 |
Length | Oil Rubbed Bronze |
Overall Length | 10 |
Backplate Height | 6.5 |
Details
Dimmable | Yes |
Thickness | 120 |
For Use With | 2.49 |
Shade Finish | Frosted |
Bulb Type | E26 Medium Incandescent |
ADA Compliant | No |
Collection | Aurora |
Shade Material | Glass |
Style | Modern |
Maximum Wattage Per Bulb | 60 |
Number of Bulbs | 1 |
Description
Straight lines and curves make this contemporary series a classic. Square metal tubing finished in your choice of Oil Rubbed Bronze or Satin Nickel support tapered square Frosted glass shades.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTMADE Universal Intelligent Wall and Clamshell to create Remote Control (UCI-REMOTE)
- ILC Replacement for Philips Pl-l 36w/827/4p replacement light bulb lamp (PL-L 36W/827/4P PHILIPS)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Donsbulbs Q500T3/Cl/Pb, 2PK (Q500T3/CL/PB)
- POWER SENTRY Battery, 120/277V, 16-3/4" L, Thermoplastic (PS1055LCP M18)
- MAXIM Vesper 1-Light 7" Wide Satin Brass / Black Wall Sconce (26033SWSBRBK)
- MAXIM Linear LED 1-Light 25" Wide Satin Nickel Wall Sconce (55534WTSN)
- MAXIM Linear LED 1-Light 48" Wide Satin Nickel Wall Sconce (55536WTSN)
- MAXIM Wings 1-Light Wall Sconce (11651BKSBR)
- MAXIM Essentials 1-Light 10.5" Wide White Wall Sconce (20585MRWT)
- MAXIM Linear LED 1-Light 12" Wide Satin Nickel Wall Sconce (55540WTSN)
- Maxim Sconces