Shop All Flushmount Lights
Maxim
Arabesque 7-Light 18" Wide Golden Silver Flush Mount Light
Mfr # 24150BCGS
Zoro # G1890389
product price: $498.00
/ea
Free Shipping & Returns
$498.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Golden Silver
- Width Steel, Crystal
- Height 18
- Dimmable Yes
- Size Golden Silver
Product Information
- Brand Maxim
- MFR # 24150BCGS
- Zoro # G1890389
- UPC # 783209086814
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | Golden Silver |
Width | Steel, Crystal |
Height | 18 |
Size | Golden Silver |
Overall Length | 7.75 |
Overall Height | 18 |
Details
Description
The Arabesque collection's intricate patterns are formed in metal and finished in Golden Silver. Strands of crystal beads add sparkle as they shimmer through the Xenon lamps. Unique oval-shaped pendants add a touch of class to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMPHOS 11" Designer Sconce Luminaire, Flexwatt+Flexcolor 6W & 4000K Default Setting (RP-SCD-11N-8L-40K-WC-G2)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, LED, 7.5" H (20004GT)
- PROMINENCE HOME Lincoln Woods, Two Light Bathroom Vanity Light with Cage & Clear, Matte Black (51544-40)
- ILC Replacement for Stocker & Yale Imagelite replacement light bulb lamp (IMAGELITE STOCKER & YALE)
- MAXIM Chip 1-Light 5.25" Wide Satin Nickel Flush Mount Light (57690WTSN)
- MAXIM Prime 5-Light 20" Wide Grass Cloth Flush Mount Light (10222GC)
- MAXIM Spots 1-Light 5" Wide White Flush Mount Light (92010WT)
- MAXIM Trim 1-Light 10.5" Wide Satin Nickel Utility Items (57669WTSN)
- MAXIM Malaga 3-Light 16" Wide White Flush Mount Light (2681MRWT)
- MAXIM Diverse LED 1-Light 6.25" Wide White Flush Mount Light (57631WTWT)
- DESIGNERS FOUNTAIN 11in 2-Light Oil Rubbed Bronze Interior Ceiling Light Flush Mount with Etched Glass Shade (1257S-ORB-W)
- Maxim Flushmount Lights