Shop All Tie Rod Hydraulic Cylinders
Maxim
7 Ton Telescopic Hydraulic Cylinder: 3 Stage, 90 Stroke - 1 3/4 in, 2.375 in, 3 in Sections
Mfr # Maxim 3000 PSI Telescopic Cylinders
Zoro # G2403857
product price: $607.99
/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 90
- Max. Pressure 2500
- Retracted Length 39.5 in
- Rod Dia. 2 in
- Port Size 1/2 in. NPT
Product Information
- Brand Maxim
- MFR # Maxim 3000 PSI Telescopic Cylinders
- Zoro # G2403857
- UPC # 615986027950
- Country of Origin United States
- Category Tie Rod Hydraulic Cylinders
Dimensions
Stroke Length | 90 |
Retracted Length | 39.5 in |
Rod Dia. | 2 in |
Port Size | 1/2 in. NPT |
Extended Length | 129.5 in |
Pin Dia. | 1 |
Rod Diameter | 2 in |
Details
Max. Pressure | 2500 |
Weight | 75 lbs. |
Max Pressure | 2500 |
Max Pressure PSI | 2500 |
Extended | 129.5 in |
Description
Multiple stages enable longer strokes to be achieved using less space Trunnion Mount with angular swivels to allow a small amount of misalignment Micro-honed inside and chrome plated outside to decrease corrosion & increase wear resistance and durability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (BVHC4-4F)
- TRITAN Lockwasher, inch, For Use with N04 Locknut (W04)
- FLEXZILLA Manual Air Hose Reel, Fixed, Heavy-Duty, (L8652FZ-E)
- ALEMITE Grease Fitting, Fitting Header 3 Position (AL6135)
- MAXIM 7 Ton Telescopic Hydraulic Cylinder: 3 Stage, 108 Stroke - 1 3/4 in, 2.375 in, 3 in Sections (210702)
- MAXIM 12 Ton Telescopic Hydraulic Cylinder: 3 Stage, 90 in Stroke - 2.375 in, 3 in & 3.625 in Sections (210704)
- MAXIM 12 Ton Telescopic Hydraulic Cylinder: 3 Stage, 78 in Stroke - 2.375 in, 3 in & 3.625 in Sections (210703)
- MAXIM WT Welded Hydraulic Cylinder: 5 Bore x 8 Stroke - 2.5 Rod (216550)
- MAXIM WT Welded Hydraulic Cylinder: 5 Bore x 16 Stroke - 2.5 Rod (216553)
- MAXIM WT Welded Hydraulic Cylinder: 5 Bore x 10 Stroke - 2.5 Rod (216551)
- WOLVERINE Tie-Rod Cylinder, 2" Bore, 8" Stroke (W200080-S)
- Maxim Hydraulic Cylinders