Shop All Tie Rod Hydraulic Cylinders
Maxim
12 Ton Telescopic Hydraulic Cylinder: 3 Stage, 90 in Stroke - 2.375 in, 3 in & 3.625 in Sections
Mfr # 210704
Zoro # G2401836
product price: $1,009.99
/ea
Free Shipping & Returns
$1,009.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 90
- Max. Pressure 2500
- Retracted Length 38.75 in
- Rod Dia. 2 in
- Port Size 1/2 in. NPT
Product Information
- Brand Maxim
- MFR # 210704
- Zoro # G2401836
- UPC # 615986027981
- Country of Origin United States
- Category Tie Rod Hydraulic Cylinders
Dimensions
Stroke Length | 90 |
Retracted Length | 38.75 in |
Rod Dia. | 2 in |
Port Size | 1/2 in. NPT |
Extended Length | 128.75 in |
Pin Dia. | 1.00 & 1.50 |
Rod Diameter | 2 in |
Details
Max. Pressure | 2500 |
Weight | 140 lbs. |
Max Pressure | 2500 |
Max Pressure PSI | 2500 |
Extended | 128.75 in |
Description
Multiple stages enable longer strokes to be achieved using less space Trunnion Mount with angular swivels to allow a small amount of misalignment Micro-honed inside and chrome plated outside to decrease corrosion & increase wear resistance and durability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Band Clamp, 3/8", Zinc Rich Paint, PK25 (CTL-6ST FK)
- DAYTON BX57 Cogged V-Belt, 60" Outside Length, 21/32" Top Width, 1 Ribs (6L273)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0500D005BN4HC, Pressure Line, 5 micron (ZX-0500D005BN4HC)
- RULAND Coupling, 6 Beam Clamp, 6mmx5mm (FCMR16-6-5-SS)
- MAXIM 7 Ton Telescopic Hydraulic Cylinder: 3 Stage, 108 Stroke - 1 3/4 in, 2.375 in, 3 in Sections (210702)
- MAXIM 7 Ton Telescopic Hydraulic Cylinder: 3 Stage, 90 Stroke - 1 3/4 in, 2.375 in, 3 in Sections (Maxim 3000 PSI Telescopic Cylinders)
- MAXIM TC Tie-rod Hydraulic Cylinder: 4 Bore x 40 Stroke - 2 Rod (218390)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 36 Stroke - 1.75 Rod (400533)
- MAXIM WT Welded Hydraulic Cylinder: 5 Bore x 8 Stroke - 2.5 Rod (216550)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 30 Stroke - 1.5 Rod (400532)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 30 Stroke - 2 Rod (211409)
- Maxim Hydraulic Cylinders