Silver Oxide Watch Battery SR716SW Low Drain Replace 315 SR67, PK 5
Mfr # SR716SW
Zoro # G404180961
Key Features
- Battery Size 315 / 314
- Battery Chemistry Silver Oxide
- Voltage - Batteries 1.55
- Diameter 0.31
- Width 0.31
Product Information
- Brand Maxell
- MFR # SR716SW
- Zoro # G404180961
- Country of Origin Japan
- Category Coin & Button Batteries
Dimensions
Battery Size | 315 / 314 |
Diameter | 0.31 |
Width | 0.31 |
Length | 0.06 |
Height | 0.06 |
Details
Battery Chemistry | Silver Oxide |
Voltage - Batteries | 1.55 |
Voltage | 1.55 |
Battery Capacity | 22 |
Description
5PK Maxell Silver Oxide SR716SW Low Drain Watch Battery Replace 315 SR67 V314 The 315, or SR716SW, is a Silver-Oxide cell normally used in watches, with a shelf life of 5+ years. Other applications may include calculators, film cameras, medical instruments, cash registers, or FA instruments (measuring instruments, onboard microcomputers, sensors). This is a "SW" low drain battery. Low drain batteries are best used in devices that use a small amount of power over a long period of time: Analog watches, TV remotes, alarm clocks, etc. This is in comparison to high drain batteries, which are for devices with a continuous, low power use and occasional high peaks: Analog and digital watches with extra functions (backlight, alarm), pocket calculators, electronic games, cameras, etc.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHMITE 225W 50Ohm Resistor (L225J50R)
- CAT USB Wall Outlet Charger, Black (CAT-AC2USB-BLK)
- ILB GOLD Survey Testing Equipment Battery, Replacement For Spectra Precision, Dg813 Battery (DG813 BATTERY)
- TELEDYNAMIC 250082Vba20M Desk W/Volume Slate (ITT-2500-V-SL)
- MAXELL Silver Oxide SR621W High Drain Watch Battery Replaces 363, MD363, PK 5 (SR621W)
- MAXELL Silver Oxide SR726SW Low Drain Watch Battery Replace 397, 10L102, PK 5 (SR726SW)
- MAXELL Silver Oxide Watch Battery SR43W High Drain Replaces 386, PK 5 (SR43W)
- MAXELL Silver Oxide Watch Battery SR41W High Drain Replaces 392, PK 5 (SR41W)
- MAXELL Silver Oxide Watch Battery SR1130W High Drain Replaces 389, PK 5 (SR1130W)
- MAXELL Silver Oxide Watch Battery SR616SW Low Drain Replaces 321, PK 5 (SR616SW)
- EXELL BATTERY 26pc Essential Batteries Kit CR2430 CR927 CR1216 CR1620 CR2330 & Watch Opener (EB-KIT-123)
- Maxell Coin & Button Batteries