Silver Oxide SR726SW Low Drain Watch Battery Replace 397, 10L102, PK 5
Mfr # SR726SW
Zoro # G904180980
Key Features
- Battery Size 396 / 397
- Battery Chemistry Silver Oxide
- Voltage - Batteries 1.55
- Diameter 0.31
- Battery Capacity 33
Product Information
- Brand Maxell
- MFR # SR726SW
- Zoro # G904180980
- Country of Origin Japan
- Category Coin & Button Batteries
Dimensions
Battery Size | 396 / 397 |
Diameter | 0.31 |
Height | 0.1 |
Width | 0.31 |
Length | 0.1 |
Details
Battery Chemistry | Silver Oxide |
Voltage - Batteries | 1.55 |
Battery Capacity | 33 |
Terminal Type - Batteries | Flat Top |
Voltage | 1.55 |
Description
5PK Maxell Silver Oxide SR726SW Low Drain Watch Battery Replaces 397, 10L102, D397, D396, BS26, SP397, SG2, 8033, W2U The 397, or SR726SW, is a rare Silver-Oxide cell normally used in watches, with a shelf life of 5+ years. 5PK Maxell Silver Oxide SR726SW Low Drain Watch Battery Features Flat discharge characteristics. 5PK Maxell Silver Oxide SR726SW Low Drain Watch Battery Also Known As: Beltone BS26, 607, Citizen 280-28, Duracell 10L102, D397, D396, Energizer BSR59L, B-SR59L, Eveready 397, Gold Peak GP97, I.E.C. SR59, JIS GS2, 5PK Maxell SR726W, NEDA 1164SO, Panasonic SP397, SR726SW, Rayovac 397-1W, RW311, Renata 26, 536, Seiko SB-BL, SBAL, SBDE, SB-DL, SBDL, SR726, Timex Type N, Toshiba TR726SW, Varta V397, Other S30, BS26, SP397, SG2, 8033, W2U 5PK Maxell Silver Oxide SR726SW Low Drain Watch Battery Compatibility ENERGIZER: 397 DURACELL: D397 RAYOVAC: 397 VARTA: V397 RENATA: 397 CITIZEN: 280-28
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASUS Vivobook S 16 Flip OLED, Intel i5-13500H, 8GB RAM, 512GB SSD, 16 in. 1920 x 1200, Iris Xe Graphics (TP3604VA-DS51T)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery For HUSQVARNA TE450-TC450 (All Years) (YTX14-BS112)
- CRUCIAL 16Gb Kit Ddr4 3200 Sodimm, CT2K8G4DFRA32A (CT2K8G4DFRA32A)
- SUREFIRE Battery, 123A, Lithium, PK2 (SF2-CB)
- MAXELL Silver Oxide Watch Battery SR521SW Low Drain Replaces 379, PK 5 (SR521SW)
- MAXELL Silver Oxide SR43SW High Drain Watch Battery Replace 301/386, 21132SO, PK 5 (SR43SW)
- MAXELL 3V Lithium Coin Cell Battery CR1216 Replaces DL2032, KL2032, PK 5 (MCR1216)
- MAXELL Silver Oxide Watch Battery SR936SW Low Drain Replaces SR45 394, PK 5 (SR936SW)
- MAXELL Silver Oxide Watch Battery SR716SW Low Drain Replace 315 SR67, PK 5 (SR716SW)
- MAXELL Silver Oxide SR621W High Drain Watch Battery Replaces 363, MD363, PK 5 (SR621W)
- DURACELL Button Cell Battery, 1/3 N, Lithium, 3V (DL1/3NBPK)
- Maxell Coin & Button Batteries