Shop All Coin & Button Batteries
Maxell
Silver Oxide SR626W High Drain Watch Battery Replaces 376, V376, 619, PK 5
Mfr # SR626W
Zoro # G104180995
product price: $5.99
/pk 5, $1.20/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Size 377 / 376
- Battery Chemistry Silver Oxide
- Voltage - Batteries 1.55
- Diameter 0.26
- Length 0.1
Product Information
- Brand Maxell
- MFR # SR626W
- Zoro # G104180995
- Country of Origin Japan
- Category Coin & Button Batteries
Dimensions
Battery Size | 377 / 376 |
Diameter | 0.26 |
Length | 0.1 |
Width | 0.26 |
Height | 0.1 |
Details
Battery Chemistry | Silver Oxide |
Voltage - Batteries | 1.55 |
Voltage | 1.55 |
Terminal Type - Batteries | Flat Top |
Battery Capacity | 28 |
Description
5PK Maxell Silver Oxide SR626W High Drain Watch Battery Replaces 376, V376, 619 This battery is a Silver-Oxide cell normally used in watches, with a shelf life of 5+ years. 5PK Maxell Silver Oxide SR626W High Drain Watch Battery Also Known As: Renata 376, Energizer 376, Eveready 376, 5PK Maxell SR626W, Panasonic SR626W, Sony SR626W, Toshiba SR626W, Varta V376, Rayovac 376, 619, Timex MA, IEC SR916SW 5PK Maxell Silver Oxide SR626W High Drain Watch Battery Compatibility ENERGIZER: 376 RAYOVAC: 376 RENATA: 376 : 619 CITIZEN: 280-72
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Energy+ P100aa-3sc (P100AA-3SC ENERGY+)
- ICOM Belt Clip, Polycarbonate (MB94)
- REDARC Redarc BCDC1212T 12V 12 Amplifier In Trailer DC-DC Battery Charger (RDC-BCDC1212T)
- SWE-TECH 3C Computer / Monitor Power Cord, Black, NEMA 5-15P to C13, 18AWG, 10 Amp, 1.5 foot (FWT10W1-01201.5)
- MAXELL Silver Oxide Watch Battery SR920SW Low Drain Replaces 371, PK 5 (SR920SW)
- MAXELL Silver Oxide SR1120SW Low Drain Watch Battery Replaces 381, LR1120, PK 5 (SR1120SW)
- MAXELL 3V Lithium Coin Cell Battery CR2016 Replaces DL2016, PK 5 (MCR2016)
- MAXELL Silver Oxide Watch Battery SR712SW Low Drain Replace SB-DH, PK 5 (SR712SW)
- MAXELL Silver Oxide Watch Battery SR621SW Low Drain Replaces 364, PK 5 (SR621SW)
- MAXELL Silver Oxide Watch Battery SR516SW Low Drain Replaces 317, PK 5 (SR516SW)
- EVEREADY BATTERY, 1.5V, 377 (EVE377BPZ2)
- Maxell Coin & Button Batteries