Silver Oxide SR1120SW Low Drain Watch Battery Replaces 381, LR1120, PK 5
Mfr # SR1120SW
Zoro # G704181002
Key Features
- Battery Size 391 / 381
- Battery Chemistry Silver Oxide
- Voltage - Batteries 1.55
- Diameter 0.45
- Terminal Type - Batteries Flat Top
Product Information
- Brand Maxell
- MFR # SR1120SW
- Zoro # G704181002
- Country of Origin Japan
- Category Coin & Button Batteries
Dimensions
Battery Size | 391 / 381 |
Diameter | 0.45 |
Length | 0.08 |
Height | 0.08 |
Width | 0.45 |
Details
Battery Chemistry | Silver Oxide |
Voltage - Batteries | 1.55 |
Terminal Type - Batteries | Flat Top |
Battery Capacity | 55 |
Voltage | 1.55 |
Description
5PK Maxell Silver Oxide SR1120SW Low Drain Watch Battery Replaces 381, LR1120, SR55, 1160SO, 391, 191-1, 280-27, 280-30 The 381, or SR1120SW, is a rare Silver-Oxide cell normally used in watches, with a shelf life of 5+ years. 5PK Maxell Silver Oxide SR1120SW Low Drain Watch Battery Also Known As: Energizer 191, Duracell D191A, LR55, Varta V8GA, Vinnic L1121, GP GP191, AG8, 5PK Maxell LR1120, SR55, 1160SO, 391, 191-1, 280-27, 280-30, 317, 381, Energizer 391, 391A, 533, 609, CX55, D191, D381, D381/391, D391, G8A, GP381, GP391, GP91, KA55, L, L1120, L1121, LR1120, LR1121, LR4230, RW40, RW80, SB-AS, SB-BS, SB-BS/ES, SB-DS, SB-ES, SG8, S1121E, SR1120, SR1120SW, SR1120W, R1120W, SR1121, V381, V391, LR 1120 5PK Maxell Silver Oxide SR1120SW Low Drain Watch Battery Compatibility ENERGIZER: 381 DURACELL: D381 RAYOVAC: 381 VARTA: V381 RENATA: 381 CITIZEN: 280-27
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Meter Battery - Fluke 753, 754, 754 VIP1, 754 VIP2, BP7240 (SPL-BP7240)
- MOXA Cable/Cbl-M62M9X8-100 (CBL-M62M9x8-100)
- JBL Boombox 3 Bluetooth Speaker, Squad (JBLBOOMBOX3SQUADAM)
- ILC Replacement For BENQ TK850I (WX-UBXY-9)
- MAXELL Silver Oxide Watch Battery SR726W High Drain Replace 396 SR59, PK 5 (SR726W)
- MAXELL 3V Lithium Coin Cell Battery CR1216 Replaces DL2032, KL2032, PK 5 (MCR1216)
- MAXELL Silver Oxide Watch Battery SR43W High Drain Replaces 386, PK 5 (SR43W)
- MAXELL Silver Oxide SR41SW High Drain Watch Battery Replaces 384, 392, MD384, PK 5 (SR41SW)
- MAXELL Silver Oxide Watch Battery SR1130SW Low Drain Replaces 390, PK 5 (SR1130SW)
- MAXELL Silver Oxide Watch Battery SR716SW Low Drain Replace 315 SR67, PK 5 (SR716SW)
- DURACELL 3V Lithium Coin Cell Battery BR2025, 280-205, SB-T14, 5003LC, ECR2025 (DL2025B)
- Maxell Coin & Button Batteries