Shop All Earbuds & Headphones
Maxell
Kids Safe Headphones with Inline Mic, Black with Interchangeable Caps
Mfr # 195004
Zoro # G101956029
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Pink; Black/Blue; Black/Silver
- Features 3.5 mm Plug; Inline Microphone; Volume Limiting
- Material Soft Foam Cushion
- Weight 0.21 lbs
- Standards Prop65 Compliant; ROHS Compliant
Product Information
- Brand Maxell
- MFR # 195004
- Zoro # G101956029
- UPC # 25215196270
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Length | 4 ft |
Details
Color | Black/Pink; Black/Blue; Black/Silver |
Features | 3.5 mm Plug; Inline Microphone; Volume Limiting |
Material | Soft Foam Cushion |
Weight | 0.21 lbs |
Standards | Prop65 Compliant; ROHS Compliant |
For Use With | Any Device Using 3.5 mm Plug |
Description
Small-size headphones are specially designed for kids. Special Volume Level Protection feature helps limit the volume, so it doesn’t exceed unsafe listening levels—regardless of how high the volume is turned up. Includes interchangeable pink, blue and silver caps. Lightweight for a comfortable fit.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES All-Black 20W Deluxe Megaphone with Siren (ER390UMB)
- ICOM Belt Clip, Polycarbonate (MB94)
- VICTRON ENERGY Blue Smart IP65 Charger 24/5(1) 120V NEMA 1-15P Retail (BPC240531104R)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Leoch DJW12-5.0T (MAX3973823)
- MAXELL Digital Stereo Ear Buds (190568)
- MAXELL Maxell 190319 HP-100 Headphones Black (190319)
- MAXELL Budget Stereo Earbuds, White, PK6 (MAX190599)
- MAXELL Bass 13 Wireless Headphone with Mic, Black (MAX199793)
- MAXELL EARBUDS, WITH MIC &REMOTE, BK (MAX190300)
- MAXELL Budget Stereo Earbuds, Black, PK6 (MAX190560)
- MOBILESPEC Wireless Earbuds, Plastic, 110VAC, Black (MBS11301)
- Maxell Earbuds & Headphones