Shop All Two Way Radio Accessories
Maxell
Kids Safe Headphones, Pink/Blue/Silver
Mfr # 190338
Zoro # G4566348
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Soft Foam Cushion
- Color Black/Pink; Black/Blue; Black/Silver
- For Use With Any Device Using 3.5 mm Plug
- Features 3.5 mm Plug; Volume Limiting
- Length 4 ft
Product Information
- Brand Maxell
- MFR # 190338
- Zoro # G4566348
- UPC # 025215192289
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length | 4 ft |
Details
Item | Kids Safe(TM) Headphones |
Material | Soft Foam Cushion |
Color | Black/Pink; Black/Blue; Black/Silver |
For Use With | Any Device Using 3.5 mm Plug |
Features | 3.5 mm Plug; Volume Limiting |
Weight | 0.2 lbs |
Description
Kids Safe(TM) Headphones
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Tilt TV Wall Mount, 13" to 37" Screen, 40 lb. Capacity (TMR-EC3103T)
- MONOPRICE Male To Male 16AWG Audio Cable 3 ft. (5495)
- MOTOROLA Motorola Solutions Talkabout® T200 Rechargeable Two-Way Radios, Gray - 2 Pack (T200)
- SYBA Usb Stereo Audio Adapter, C-Media Chipse (SD-CM-UAUD)
- MAXELL Bass 13 Headphone with MIC, Black (199840)
- MAXELL Earphone, Buds, Blue, S (MAX190282)
- MAXELL Stereo Earbuds, Black (190560)
- MAXELL Headphone, Black (190319)
- MAXELL Stereo Headphones (190318)
- MAXELL Stereo Earbuds, White (190599)
- ICOM Antenna, 150-160MHz, 3-1/8" L (FASC56VS)
- Maxell Two Way Radios & Accessories