Shop All Two Way Radio Accessories
Maxell
Bass 13 Headphone with MIC, Black
Mfr # 199840
Zoro # G4601464
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- For Use With Any Audio Device with 3.5 mm Jack; Laptops; Portable Devices; Smartphones; Tablets
- Standards ROHS Compliant
- Features Dual Drivers; In-Line Mic
Product Information
- Brand Maxell
- MFR # 199840
- Zoro # G4601464
- UPC # 25215444265
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length | 4 ft |
Details
Material | Plastic |
Color | Black |
For Use With | Any Audio Device with 3.5 mm Jack; Laptops; Portable Devices; Smartphones; Tablets |
Standards | ROHS Compliant |
Features | Dual Drivers; In-Line Mic |
Weight | 0.58 lbs |
Ear Muff Type | Over The Ear |
Description
Maxell® Bass 13 Headphone with MIC, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMPLE Cmple 214-N RJ45 and RJ11 Multi-functional LED Network Cable Tester (214-N)
- ILC Replacement for Tadiran Tl-2100/s (TL-2100/S TADIRAN)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for APC UPSTERT350 (ML10-121531943)
- MONOPRICE RVC100-70 100-Watt_ 70V Rotary Speaker Volume Control (38164)
- MAXELL Earphone, Buds, Blue, S (MAX190282)
- MAXELL In-Ear Earbuds with Microphone, Black (190300)
- MAXELL B-13 Bass Earbuds with Microphone, White, 52" Cord (199725)
- MAXELL Stereo Earbuds, White (190599)
- MAXELL Stereo Headphones (190318)
- MAXELL Headphone, Black (190319)
- ICOM Cable, 5/16" L x 2-3/4" W (OPC2253)
- Maxell Two Way Radio Accessories