Shop All Two Way Radio Accessories
Maxell
B-13 Bass Earbuds with Microphone, White, 52" Cord
Mfr # 199725
Zoro # G4586021
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color White
- For Use With Laptops; Mobile Devices; Tablets
- Ear Muff Type Earbud
- Features Copper Coil Technology
Product Information
- Brand Maxell
- MFR # 199725
- Zoro # G4586021
- UPC # 25215443954
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length | 52" |
Details
Material | Rubber |
Color | White |
For Use With | Laptops; Mobile Devices; Tablets |
Ear Muff Type | Earbud |
Features | Copper Coil Technology |
Standards | RoHS Compliant |
Weight | 0.06 lbs |
Description
Maxell® B-13 Bass Earbuds with Microphone, White, 52" Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEFREE SOUND BeFree Sound BFS-1519 15 in. Bluetooth Portable Rechargeable Party Speaker with LED Lights (BFS-1519)
- HOOVER Charger, Fits BH50010 (302736001)
- MIGHTY MAX BATTERY 12V 1.3Ah Battery Replacement for Interstate ASLA1005 (ML1.3-12211717)
- SANDISK Sandisk SDSQUNC-016G-AN6IA Ultra Microsdhc Memory Card; 16GB; Class 10 And Uhs-I (SDSQUNC-016G-AN6IA)
- MAXELL Stereo Earbuds, White (190599)
- MAXELL Stereo Earbuds, Black (190560)
- MAXELL Earphone, Buds, Blue, S (MAX190282)
- MAXELL Headphone, Black (190319)
- MAXELL In-Ear Earbuds with Microphone, Black (190300)
- MAXELL Bass 13 Headphone with MIC, Black (199840)
- COMPUCESSORY Compucessory Multimedia Headphone (CCS15155)
- Maxell Two Way Radio Accessories