3V Lithium Coin Cell Battery CR1216 Replaces DL2032, KL2032, PK 5
Mfr # MCR1216
Zoro # G204099784
Key Features
- Battery Size CR1216
- Battery Chemistry Lithium
- Voltage - Batteries 3
- Diameter 0.49
- Battery Capacity 25
Product Information
- Brand Maxell
- MFR # MCR1216
- Zoro # G204099784
- Country of Origin Japan
- Category Coin & Button Batteries
Dimensions
Battery Size | CR1216 |
Diameter | 0.49 |
Length | 0.06 |
Height | 0.06 |
Width | 0.49 |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 3 |
Battery Capacity | 25 |
Terminal Type - Batteries | Flat Top |
Voltage | 3 |
Description
Maxell 3V CR1216 Lithium Coin Cell Battery Replaces CR1216, DL1216, ECR1216, BR1216, 280-208, DL1216B, BR1216-1W, CR1216-1W, KCR1216, LM1216, 5034LC. Maxell 3V CR1216 Lithium Coin Cell Battery Features: Optimum for Memory and RTC Backup Displays long-term stable operating voltage at low load discharge. High 3 volt energy density High energy density. At 3 volts (nominal voltage), it has about twice the voltage of alkaline button batteries and silver oxide batteries. Stable discharge characteristics through low internal resistance and high operating voltage Employs highly conductive electrolyte, lowering internal resistance and providing stable operating voltage. Maxell Coin Cell Battery CR1216 also known as: CR1216, DL1216, ECR1216, BR1216, 280-208, DL1216B, BR1216-1W, CR1216-1W, KCR1216, LM1216, 5034LC
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX Car Vent Mount Charger For Magsafe, Radiant Night (78-81162)
- LILLIPUT 9.7 In. TFT Field Monitor With Peaking - For Video Dslrs 969A-O-P (969AOP001)
- CETIS Disposable Phone Healthcare, Desk White (H2001 (White))
- MIGHTY MAX BATTERY 12-Volt 12 Ah Rechargeable Sealed Lead Acid (SLA) AGM Battery (ML12-12F2)
- MAXELL 3V Lithium Coin Cell Battery CR1620 Replaces DL1620, BR1620, PK 5 (MCR1620)
- MAXELL Silver Oxide Watch Battery SR936SW Low Drain Replaces SR45 394, PK 5 (SR936SW)
- MAXELL Silver Oxide SR726SW Low Drain Watch Battery Replace 397, 10L102, PK 5 (SR726SW)
- MAXELL 3V Lithium Coin Cell Battery CR1616 Replaces DL1616, BR1616, PK 5 (MCR1616)
- MAXELL Silver Oxide SR43SW High Drain Watch Battery Replace 301/386, 21132SO, PK 5 (SR43SW)
- MAXELL Silver Oxide Watch Battery SR621SW Low Drain Replaces 364, PK 5 (SR621SW)
- ILC Replacement for Duracell Px625a (PX625A DURACELL)
- Maxell Coin & Button Batteries