Shop All Plant & Tree Support
Max Tapener
Heavy-Duty Tie Tape for Hand or MAX Tapener Tool (HT-R2), 8 mil, Green
Mfr # 3402
Zoro # G105474048
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Green
- Width 4.25
Product Information
- Brand Max Tapener
- MFR # 3402
- Zoro # G105474048
- UPC # 40279034023
- Country of Origin United States
- Category Plant & Tree Support
Dimensions
Length | 4.25 |
Width | 4.25 |
Details
Material | Vinyl |
Color | Green |
Description
this heavy-duty plant tying tape is versatile enough to be used in extremely cold regions, such as northern Canada, along with extremely hot environments, such as the desert. It is strong, pliable, color fast and does not need to be re-tied over and over.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERRICH INDUSTRIES Foam Shot Puts, 6PK (EVAJ-0030)
- BRIGGS & STRATTON Assembly - Drive Wheel, 8 x 2 (7500542YP)
- AP PRODUCTS AP Products 018-546 Clip On Wiper Seal W/2" Wiper (018-546)
- MTD Shaft-Spindle 5.46 (938-04292)
- MAX TAPENER HT-R2 MAX Tapener Tying Tool (HT90068)
- MAX TAPENER Extra Heavy-Duty Tie Tape for Hand or MAX Tapener Tool (HT-R2), 12 mil, Green (3408)
- MAX TAPENER Replacement blades for MAX Tapener Tying Tool, 2PK (TC90045)
- MAX TAPENER 1/2" Tie Tape for Hand or MAX Tapener Tool (HT-R2), 6 mil, Green (3401)
- MAX TAPENER Embossed Tie Tape for Hand or MAX Tapener Tool (HT-R2), 9 mil, White (3409)
- BONIDE PRODUCTS PT TREE WOUND DRESSING BRUSH TOP (225)
- GAZEBO PENGUIN Shrub Cover 22x22x44 (12-020)
- Max Tapener Landscaping Materials