Shop All Electric Rebar Cutters & Benders
Max
Rebar Tying Tool Kit, 14.4V, 21 ga.
Mfr # RB518
Zoro # G4938552
product price: $3,071.99
/ea
Free Shipping & Returns
$3,071.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Included / Bare Tool Battery Included
- Voltage 14.4V DC
- Wire Size 21 ga
- Rebar Size Up to #7 x #8
- Tying Speed Less Than 1 sec/Tie
Product Information
- Brand Max
- MFR # RB518
- Zoro # G4938552
- UPC # 093818305153
- Country of Origin Japan
- Category Electric Rebar Cutters & Benders
Dimensions
Wire Size | 21 ga |
Rebar Size | Up to #7 x #8 |
Length | 12 in |
Height | 12 in |
Width | 4 1/8 in |
Minimum Rebar Size Combination | No. 5 x No. 5 |
Maximum Rebar Size Combination | No. 7 x No. 8 |
Description
Rebar Tying Tool Kit, Voltage 14.4V DC, Maximum Rebar Size Combination No. 7 x No. 8, Tying Speed Less Than 1 sec/Tie, Maximum Ties per Coil 90, Minimum Ties per Coil 75, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Power Source Cordless, Tool Weight 5.3 lb, Brushless Motor Yes, Minimum Rebar Size Combination No. 5 x No. 5, Battery Capacity 3.9 Ah, Battery Model Number JPL91440A, Charger Included Yes, Compatible Wire Gauge 21 ga
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 12 Piece Metric/SAE T-Shape Hex Key Set, 493L32 (493L32)
- DRILLCO 8-32, HSS BOTTOMING TAP - 2000 (20A008CB)
- LOCOLOC Swaging Tool Dies, Locoloc® (DI2-4)
- V-8 TOOLS Impact Extension, 5", 1/2F X 3/8M (98005)
- BN PRODUCTS USA Rebar Cutting Saw (BNCE-30)
- RELTON Rotary Rebar Cutter - Straight Shank 9/16"X18" (RB-9-18)
- BN PRODUCTS USA Battery Powered Rebar Tying Gun (BNT-40X)
- BN PRODUCTS USA Rebar Cutter (Black), Medium Duty (BNHC-20)
- BENNER-NAWMAN Rebar Cutter/Bender, 180 Deg, 10Amp, 5/8Cap (DBC-16H)
- BENNER-NAWMAN Rebar Cutter Kit, 9 Amps, 3/4 In Cap (BNCE-20)
- BN PRODUCTS USA Battery Powered Rebar Tying Gun (BNT-25X)
- Max Electric Rebar Cutters & Benders