Shop All Fanny & Waist Packs
Max
Max 0401B Thermite Versipack -black
Mfr # 0401B
Zoro # G104053985
product price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Max
- MFR # 0401B
- Zoro # G104053985
- UPC # 846909000068
- Country of Origin China
- Category Fanny & Waist Packs
Description
Product Features Main: 8" x 5" x 3" Frontal: 6" x 4" x 1"Sides: 5" x 1.5" x 1"Strap: Can be used as the waist strap or shoulder strap (min 30" strap alone / max 57" strap alone ; min 39" loop / max 66" loop ; With leg strap attachment, max 85" loop)Attach: Removal Leg Strap/ExtenderThis revolutionary new multi-functional bag, designed either to be worn on the waist with a supporting leg strap or shoulder slung, made way for a new genre in tactical nylon: everyday hard-use gear.The Thermite has one main compartment equipped with a water-resistant storm collar which can be cinched closed and a zippered frontal compartment for PDA and other accessories. An integral sheath with adjustable lid on each side allows for immediate access to two important tools of choice, e.g. flashlight and extra mags.MAXPEDITION has increased the elasticity and comfort of the removable leg strap.All Thermite Versipacks are also now ambidextrous!Product Materials1000-Denier water and abrasion resistant light-weight ballistic nylon fabricNon Stick Surface® fabric protector for grime resistance and easy maintenanceHigh strength zippers and zipper tracksUTX-Duraflex nylon buckles for low sound closuresTriple polyurethane coated for water resistanceHigh tensile strength nylon webbingHigh tensile strength composite nylon thread (stronger than ordinary industry standard nylon thread)#AS-100 high grade closed-cell foam padding material for superior shock protection Internal seams taped and finishedParacord zipper pullsStress points double stitched, Bartacked or "Box-and-X" stitched for added strength
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Pen, Roundstic, Grip, Med, Be, PK12 (GSMG11BE)
- PAPER MATE Paper Mate SharpWriter #2 0.7 mm Mechanical Pencil 5 pk, 5PK (3037631PP)
- THE PENCIL GRIP Kwik Stix Solid Tempera Paint Sticks, 12/ST, Ast PK (TPG602)
- AVERY 4" Durable Binder, Black, 11 x 8.5 (AVE08802)
- MAX Max 0455B OCTA? Versipack? -Black (0455B)
- MAX Max 0401K Thermite Versipack -khaki (0401K)
- PROPAC FANNY PACK, NAVY (D2005-NAVY)
- EVEREST TRADING Everest BH16-NY 10 in. Insulated Dual Squeeze Bottle Waist Pack (BH16-NY)
- EVEREST TRADING Everest 044XLD-BK 16.5 in. Wide Everest Signature Fanny Pack (044XLD-BK)
- BETTER THAN A BRAND Light Woodland Military Camouflage Multi-Purposes Fanny Pack / Waist Pack / Travel Lumbar Pack (BE97555)
- EVEREST TRADING Everest 044KS-NY 8 in. Wide Everest Signature Fanny Pack (044KS-NY)
- Max Fanny & Waist Packs