Shop All Compression Lugs
Max
Brazed Seam Lug, 8 ga., 1/4", PK25
Mfr # 107111-025
Zoro # G1768678
product price: $9.49
/pk 25, $0.38/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 8 ga.
- Connector Type Flared Barrel
- Width 0.47"
- Material Tin-Plated Copper
- Length 0.94"
Product Information
- Brand Max
- MFR # 107111-025
- Zoro # G1768678
- UPC # 017378332145
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 8 ga. |
Width | 0.47" |
Length | 0.94" |
Details
Connector Type | Flared Barrel |
Material | Tin-Plated Copper |
Item | Brazed Seam Ring Terminal Lug |
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 8 in D (1418J8)
- CANTEX Male Adapter, 1 In Conduit, PVC (5140105)
- DWYER INSTRUMENTS Thermocouple Limit Controller, 110V C (TSF-4011-DF)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Black, 10 ft. (HC6BK10)
- MAX Battery Lug, Straight, 6 GA, 3/8", Tin Plated Copper, PK2 (5951-2002F)
- MAX Battery Lug, Straight, 2 GA, 3/8", Copper, PK2 (105078-2002)
- MAX Battery Lug, 90°, 2 GA, 3/8", Tin Plated Copper (5953-2001FL)
- MAX Battery Lug, 90°, 6 GA, 3/8", Tin Plated Copper, PK50 (5951-050FL)
- MAX Brazed Seam Lug, 2 ga., 1/4", PK25 (107114-025)
- MAX Battery Lug, 90°, 4 GA, 3/8", Tin Plated Copper, PK2 (5952-2002F)
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 3/8" Post - 25-Pack (242256)
- Max Lugs & Split Bolts