Shop All Automotive Battery Terminal Components & Parts
Max
Battery Post Shim, Copper
Mfr # 850115
Zoro # G5253333
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Battery
- Color Silver
- Connection Type Battery Post Shims
- Connection Material Lead
- Housing Material Copper
Product Information
- Brand Max
- MFR # 850115
- Zoro # G5253333
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Length | 3/4 in |
Width | 3/4 in |
Overall Height | 13/16 in |
Details
Item | Battery Post Shim |
For Use With | Battery |
Color | Silver |
Connection Type | Battery Post Shims |
Connection Material | Lead |
Housing Material | Copper |
Features | Rebuild Worn Battery Posts |
Standards | 29 CFR 1910.1200, OSHA Hazard Communication Standard |
Material | Copper |
Compatible Product Type | Battery |
Attachment Type | Top |
Description
Battery Post Shim, Color Silver, Connection Type Battery Post Shims, Connection Material Lead, Features Rebuild Worn Battery Posts, Standards 29 CFR 1910.1200, OSHA Hazard Communication Standard, Attachment Type Top, Compatible Product Type Battery, Length 3/4 in, Material Copper, Overall Height 13/16 in, Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Bolt-Bat Cbl Term, 19115561 (19115561)
- CUSTOM ACCESSORIES Tire Gauge (74446)
- MOTORCRAFT Wire Asy, Wpt1188 (WPT1188)
- RULE Side Mount Bracket f/360-1100gph Round Pumps (66)
- MAX Lug, Non-Plated, 3/0, 1/2", PK50 (105159-050)
- MAX Lug, Non-Plated, 4 ga., 5/16", PK10 (105057-010)
- MAX Butt Connector, 2ga., PK25 (107244-025)
- MAX Lug, Non-Plated, 1/0, 3/8", PK50 (105118-050)
- MAX Lug, Non-Plated, 1/0, 1/2", PK10 (105119-010)
- MAX Battery Splice, 4/0 AWG, PK10 (6657)
- ABBOTT RUBBER Abbott Rubber 224449 0.25 x 0.37 in. x 50 ft. Natural Latex Tube (224449)
- Max Automotive Battery Terminal Components & Parts