Shop All Cordless Tool Accessories
Max
9.6V NiMH Battery, 3.3Ah Capacity
Mfr # JP509H
Zoro # G8634561
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Max 9.6V Cordless Tools
- Cordless Tool Battery Type NiMH
- For Use With Mfr. Model Number JC524H
- Series Standard
- Category Type Battery Pack
Product Information
- Brand Max
- MFR # JP509H
- Zoro # G8634561
- UPC # 093818305580
- Country of Origin Japan
- Category Cordless Tool Accessories
Details
For Use With | Max 9.6V Cordless Tools |
Cordless Tool Battery Type | NiMH |
For Use With Mfr. Model Number | JC524H |
Series | Standard |
Category Type | Battery Pack |
Voltage | 9.6 V |
Item | Battery |
Features | No Memory Effect |
Battery Capacity | 3.3 Ah |
Cordless Tool Kit Contents | (1) Battery |
Number of Batteries Included | 1 |
Wireless Tool Tracking | No |
Charger Included | No |
Battery Chemistry | Ni-MH |
Cordless Tool Battery Platform | 9.6V |
Description
Battery, Battery Capacity 3.3 Ah, Battery Chemistry Ni-MH, Charger Included No, Number of Batteries Included 1, Voltage 9.6 V, Cordless Tool Kit Contents (1) Battery, Cordless Tool Battery Platform 9.6V, Wireless Tool Tracking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YT88)
- VULCAN Hammer Sledg 12Lb Hd Fbg Hdl36 (34500)
- URREA Stainless steel measuring tape 26ft (1598LSW)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 2 x 8 In (W-9)
- ILC Replacement for Dewalt Dc9099 (DC9099 DEWALT)
- SUPERIOR STEEL ORing Gasket Kit For Hitachi NV45AA, NV45AB, NV45AB2, NV45AC, NV45AE and NV45AB2S Nailers (GO45V)
- DUROFIX DXP series 60V Battery Fast Charger, DC60UN26-C25 (DC60UN26-C25)
- ILC Replacement for Dremel B812-01 Battery (B812-01 BATTERY DREMEL)
- DEWALT Jobsite Radio, 12V, 20V, Cordless (DCR028B/DCB203)
- MAKITA 14.4V Ni-MH 2.6Ah Battery 1434, Pod Style (193158-3)
- ILC Replacement For RIDGID, R9652 (R9652)
- Max Cordless Tools