Shop All Cordless Tool Accessories
This Product is Discontinued
Max
14.4V Li-Ion Battery, 3.0Ah Capacity (Discontinued)
Mfr # JPL91440A
Zoro # G8634552
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Max 14.4V Cordless Tools
- Cordless Tool Battery Type Li-Ion
- Series Standard
- Category Type Battery Pack
- Features 2,000 Ties Per Charge
Product Information
- Brand Max
- MFR # JPL91440A
- Zoro # G8634552
- UPC # 093818305597
- Country of Origin Japan
- Category Cordless Tool Accessories
Details
For Use With | Max 14.4V Cordless Tools |
Cordless Tool Battery Type | Li-Ion |
Series | Standard |
Item | Battery |
Category Type | Battery Pack |
Features | 2,000 Ties Per Charge |
Voltage | 14.4 V |
Battery Capacity | 3 Ah |
Charger Included | No |
Cordless Tool Kit Contents | (1) Battery |
Number of Batteries Included | 1 |
Wireless Tool Tracking | No |
Battery Chemistry | Li-ion |
Cordless Tool Battery Platform | 14.4V |
Accessory Type | Battery |
Description
Battery, Battery Capacity 3 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Voltage 14.4 V, Cordless Tool Kit Contents (1) Battery, Cordless Tool Battery Platform 14.4V, Wireless Tool Tracking No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.