Shop All Handheld Flashlights
Maverick
MAVERICK SP-1002 Waterproof Solar/Dynamo Led Flashlight
Mfr # SP-1002
Zoro # G704166306
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Maverick
- MFR # SP-1002
- Zoro # G704166306
- UPC # 851275005036
- Country of Origin China
- Category Handheld Flashlights
Description
Perfect for camping, boating, hunting, and more, this emergency flashlight is waterproof up to 45 ft. deep, and features a built-in solar panel and dynamo generator so you can use it anytime, anywhere without the need for batteries.
Features- Emergency flashlight is waterproof up to 45 ft. deep and doesn';t need batteries and it having built-in solar panel and dynamo generator
- Flashlight uses three high-power LEDs
- Three flashlight settings: one LED, three LEDs, and three flashing LEDs
- Uses one 80 mAh, Ni-MH battery
- Flashlight power - 8 Lumens
- Lighting time - with full charge - 4 hours with
- 3 LEDs, 8 hours with 1 LED
- Charging time - 1 minute cranking = 80 minutes lighting - 1 LED
- Charging time - 1 hour in direct sunlight = 120 minutes lighting - 1 LED
- Life on LEDs - 50000 hours
- Battery capacity - 80 mAh, Ni-MH battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 6 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 14W 1150LM Dimmable 6-Pack (LR23732-6PK)
- ILC Replacement For JKL JKL6S6145V (WW-2HYH-6)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26, 27K (S9161)
- ILC Replacement for GE GENERAL ELECTRIC G.E F42TBX/840/A/4P/EOL (F42TBX/840/A/4P/EOL GE GENERAL ELECTRIC G.E)
- DORCY Ultra HD Series 1000 Lumen Rechargeable Powerbank Instant Flood/Spot (41-4358)
- NIGHTSTICK Dual Flashlight, Poly Res, Green, 120lm (XPP-5414GX-K01)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90952)
- KLEIN TOOLS Rechargeable LED Flashlight with Worklight (56412)
- PELICAN Black No Led 106 lm lm (019100-0001-110)
- PELICAN Flashlight, Battery Alkaline AA, 6 hr (2315)
- NITECORE EF1 Explosion-Proof Flashlight (EF1)
- Maverick Handheld Flashlights