Maverick

Maverick RT-04 Set of 4 Mini Steak And Chicken Thermometers


product price: $34.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

  • Leave them in foods while they cook on the grill or in the oven or insert one for an instant read.
  • Glass lens can take the heat.
  • The set includes two thermometers for beef indicating rare medium and well-done and two for poultry indicating the ideal.
  • Glass lens can take the heat.
  • The set includes two thermometers: 1.Beef 2. Poultry.
  • Made of Stainless Steel.
  • They have 1" wide dials and 2" long stems.
  • Set of four two of each.
  • Length: 8.2".
  • Width: 4.5".
  • Height: 1".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.