Shop All Food Thermometers
Maverick
Maverick 6844195 Plastic Wireless Smart Meat Thermometer; 5 x 4 x 1.5 in.
Mfr # 6844195
Zoro # G203703217
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Maverick
- MFR # 6844195
- Zoro # G203703217
- UPC # 11502050509
- Country of Origin China
- Category Food Thermometers
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Material: Plastic
- Height: 5 in.
- Width: 4 in.
- Length: 1.5 in.
- Color: Red
- Weather Resistant: Yes
- Dishwasher Safe: No
- Weight: 1.26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTER MANUFACTURING Wrench - Cylinder (00-873570)
- PIONEER Pioneer Original Biscuit Mix 5lbs, PK6 (94013)
- KING KOOKER Cast Iron, Skillet, 20" (CIFP20S)
- VULCAN HART Extension, Orifice Manual (00-926523)
- MAVERICK Bbq Remote Thermometer (XR-50)
- MAVERICK Bbq Thermometer Wireless (XR-30)
- MAVERICK Meat Thermometer Fold (PT-55)
- COMARK Infrared Food Thermometer (RAYMTFSU)
- ESCALI Digital Pen Thermometer (DHP2)
- ACURITE Digital Food Service Thermometer (00515M)
- PENTAIR Pentair SL1DW In-Line Thermometer 30; 130 (SL1DW)
- Maverick Food Thermometers